Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male Flat Face O-Ring Bulkhead to Male O-Ring Boss Straight
Mfr # FS2764X04X04
Zoro # G603655918
product price: $2.95
/ea
Sold in multiples of 3 for $8.85
$8.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Gender Male
- Hex Size 0.813
- Fitting Thread Type 1 ORFS
- Fitting Thread Type 2 SAE
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # FS2764X04X04
- Zoro # G603655918
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Hex Size | 0.813 |
Overall Length | 2.311 |
Fitting Thread Size 1 | 9/16-18 |
Fitting Thread Size 2 | 7/16-20 |
Overall Length (mm) | 58.6994 |
Hex Size (mm) | 20.6502 |
Details
Fitting Gender | Male |
Fitting Thread Type 1 | ORFS |
Fitting Thread Type 2 | SAE |
Material | Steel |
Standards | Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications. |
Adapter Type | Elbow and Straights |
End 1 Connection Type | Male |
Body Material | Steel |
End 2 Connection Type | Male |
End Style | ORFS |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS Vector Motor, 3.0 lb-ft, 1 HP, 230/460 V (056H17T5302)
- MITSUBOSHI Ribstar Belt V-Ribbed - J Series 34'' Long x 4 Ribs Wide - 340J4 (340J4)
- CONRADER Safety Valve, Soft Seat, 1/4In, 350 PSI, SS (SRV250-V-SS-350)
- AIGNEP USA Swivel Branch Tee, 1/4" Tube, 250 psi (88215-04-32)
- WORLD WIDE FITTINGS Male JIC Bulkhead to Female Pipe Straight (5275X12X12)
- WORLD WIDE FITTINGS Male Pipe to Female Pipe Reducer Bushing (3109X20X16)
- WORLD WIDE FITTINGS Male JIC To Male Pipe Bulkhead Straight (2706X06X06)
- WORLD WIDE FITTINGS Flareless Compression to Male O-Ring Boss Adjustable 90° Elbow (7515X16X16)
- WORLD WIDE FITTINGS JIC to Male Pipe 90° Elbow Stainless Steel (2501X12X06SS)
- WORLD WIDE FITTINGS Hex Pipe Reducer Bushing Stainless Steel (5406X08X06SS)
- TOMPKINS Hydraulic Fitting-Steel32FJ BULKHEAD NUT (0306-32)
- World Wide Fittings Hydraulic Hose Adapters & Plugs