Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male Flat Face O-Ring Bulkhead to Male Flat Face O-Ring Straight Union - With Locknu
Mfr # 4325X20X16LN
Zoro # G503653717
product price: $21.29
/ea
$21.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Thread Type 2 ORFS
- Material Steel
- Fitting Thread Type 1 ORFS
- End 2 Connection Type Male
- End Style ORFS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 4325X20X16LN
- Zoro # G503653717
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Details
Fitting Thread Type 2 | ORFS |
Material | Steel |
Fitting Thread Type 1 | ORFS |
End 2 Connection Type | Male |
End Style | ORFS |
Body Material | Steel |
Adapter Type | Elbow and Straights |
End 1 Connection Type | Male |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MI-T-M Timer Swith (32-0800)
- CENTURY Pool Pump Motor, Capacitor-Start/Run, 1 1/2 HP, 56Y Frame, 3,450 Nameplate RPM (HSQ1152)
- NTN NTN 6307ZC3, RadialDeep Groove Ball Bearing 35 Mm Id X 80 Mm Od X 21 Mm W Single Shielded (6307ZC3)
- AUTONICS Stepping Mtr Driver, 5-Ph, 100-220VAC, 1.4A (MD5-HF14)
- WORLD WIDE FITTINGS Internal Hex Drive SAE O-Ring Plug - Metric Thread (7238XM08)
- WORLD WIDE FITTINGS Female Pipe to Male Pipe Expander (3209X04X06)
- WORLD WIDE FITTINGS ORFS Braze-On Sleeve Stainless Steel (FS0319X16SS)
- WORLD WIDE FITTINGS Flat Face O-Ring Cap Assembly Insert & Nut (4129X10)
- WORLD WIDE FITTINGS Male Pipe to Female Pipe Reducer Bushing (3109X16X04)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Male JIC Straight (FS6403X12X12)
- EATON AEROQUIP Adpt, MJIC, 1-13/16-12, Plug (900599-14S)
- World Wide Fittings Hydraulic Hoses & Fittings