Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male Flat Face O-Ring Bulkhead to Male Flat Face O-Ring Straight Union - With Locknu
Mfr # 4325X16X16LN
Zoro # G903653935
product price: $12.15
/ea
$12.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Gender Male
- Standards Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications.
- Material Steel
- Fitting Thread Size 2 1-7/16-12
- Overall Length 2.756
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 4325X16X16LN
- Zoro # G903653935
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Thread Size 2 | 1-7/16-12 |
Overall Length | 2.756 |
Hex Size | 1.75 |
Fitting Thread Size 1 | 1-7/16-12 |
Hex Size (mm) | 44.45 |
Overall Length (mm) | 70.0024 |
Details
Fitting Gender | Male |
Standards | Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications. |
Material | Steel |
Fitting Thread Type 1 | ORFS |
Fitting Thread Type 2 | ORFS |
Weight | 1.004 |
End 1 Hex | 1.75 |
End 2 Connection Type | Male |
Adapter Type | Elbow and Straights |
End 1 Connection Type | Male |
End 1 Hex (Metric) | 44.45 |
End Style | ORFS |
Body Material | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Cast Unit Bearing Motor, 50W, 230V, CCW (SM504)
- ZORO SELECT QD Bushing, Series SDS, Bore 1-5/8 In (SDS158)
- MORSE Torque Limiter Model - 500A, 500A-1 TL MPB 7/8 (500A-1 TL MPB 7/8)
- TIMKEN Pillow Block Bearing, Ball, 1-3/4" Bore (VAS 1 3/4)
- WORLD WIDE FITTINGS Male Flat Face O-Ring Bulkhead to Male O-Ring Boss Straight (FS2764X12X12)
- WORLD WIDE FITTINGS Flareless Cap Stainless Steel (C0304CX06SS)
- WORLD WIDE FITTINGS 45° Street Elbow Stainless Steel (5503X04X04SS)
- WORLD WIDE FITTINGS Hose Barb to Male O-Ring Boss Adjustable Straight (4604X12X10)
- WORLD WIDE FITTINGS JIC to Male Pipe 90° Elbow Stainless Steel (2501X08X04SS)
- WORLD WIDE FITTINGS Male JIC to Male British Standard Pipe Parallel Straight Adapter (7002X08X08)
- TOMPKINS Hydraulic Fitting-Steel08MOR-06MP 90 (6806-08-06)
- World Wide Fittings Hydraulic Hose Adapters & Plugs