Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male Flat Face O-Ring Bulkhead to Male Flat Face O-Ring Straight Union - With Locknu
Mfr # 4325X12X12LN
Zoro # G403654050
product price: $8.29
/ea
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Gender Male
- Fitting Thread Type 2 ORFS
- Overall Length 2.716
- Standards Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications.
- Fitting Thread Size 2 1-3/16-12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 4325X12X12LN
- Zoro # G403654050
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Overall Length | 2.716 |
Fitting Thread Size 2 | 1-3/16-12 |
Fitting Thread Size 1 | 1-3/16-12 |
Hex Size | 1.5 |
Overall Length (mm) | 68.9864 |
Hex Size (mm) | 38.1 |
Details
Fitting Gender | Male |
Fitting Thread Type 2 | ORFS |
Standards | Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications. |
Fitting Thread Type 1 | ORFS |
Material | Steel |
Weight | 0.7356 |
End 1 Hex | 1.5 |
Adapter Type | Elbow and Straights |
End Style | ORFS |
End 2 Connection Type | Male |
Body Material | Steel |
End 1 Connection Type | Male |
End 1 Hex (Metric) | 38.1 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Plastic Tubing PAN-MF-8X1-SW (PAN-MF-8X1-SW)
- PARKER Repair Kit, 4wb60/2/4/8 (RK0600K000G)
- FESTO Service Unit Combination LFR-1/4-DB-7-MINI-KC (LFR-1/4-DB-7-MINI-KC)
- DODGE FC-DL-200, Piloted Flange, Non-Expansion, Cast Iron, 2" Bore Dia. (128818)
- WORLD WIDE FITTINGS Flareless Compression to Male O-Ring Boss Straight (7315X12X16)
- WORLD WIDE FITTINGS Female Flat Face O-Ring Swivel to Female Flat Face O-Ring Swivel Straight (FS6565X08X08)
- WORLD WIDE FITTINGS Male JIC to Male Pipe to Male JIC Run Tee (F5755X12X12X12)
- WORLD WIDE FITTINGS Female Pipe to Male British Standard Pipe Parallel Straight Adapter (7042X04X04)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Female JIC Swivel (FS6402X10X10)
- WORLD WIDE FITTINGS Female Pipe to Female Pipe Hex Coupling (3309X08X08)
- EATON AEROQUIP Adpt, MORB-FORB, 1-5/16-12, 3/4-16, Strt (FF1010-1608S)
- World Wide Fittings Hydraulic Hoses & Fittings