Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male Flat Face O-Ring Bulkhead to Male Flat Face O-Ring Straight Union - With Locknu
Mfr # 4325X10X10LN
Zoro # G003654283
product price: $6.59
/ea
Sold in multiples of 2 for $13.18
$13.18
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Gender Male
- Overall Length 2.618
- Fitting Thread Type 2 ORFS
- Fitting Thread Type 1 ORFS
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 4325X10X10LN
- Zoro # G003654283
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Overall Length | 2.618 |
Fitting Thread Size 1 | 1-14 |
Hex Size | 1.313 |
Fitting Thread Size 2 | 1-14 |
Hex Size (mm) | 33.3502 |
Overall Length (mm) | 66.4972 |
Details
Fitting Gender | Male |
Fitting Thread Type 2 | ORFS |
Fitting Thread Type 1 | ORFS |
Material | Steel |
Standards | Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications. |
Weight | 0.5476 |
End 1 Connection Type | Male |
Adapter Type | Elbow and Straights |
Body Material | Steel |
End 1 Hex | 1.313 |
End 1 Hex (Metric) | 33.3502 |
End Style | ORFS |
End 2 Connection Type | Male |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC NCB3241, NC3241 Nut Cutter Chisel Replacement (NCB3241)
- ROSTA Tensioner Mounting Bracket, Steel (06590003)
- ARO Connector, 16 Mm (CSN6)
- SMC Compact Cylinder, 40mm Bore, 30mm Stroke (CDQ2B40TN-30DZ)
- WORLD WIDE FITTINGS Hex Socket Pipe Plug Stainless Steel (5406HPX08SS)
- WORLD WIDE FITTINGS Male O-Ring Boss to Female O-Ring Boss Straight (6410X05X04)
- WORLD WIDE FITTINGS Male O-Ring Boss to Female Pipe Straight Adapter (3269X24X12)
- WORLD WIDE FITTINGS Male JIC to Male JIC Bulkhead Union - With Locknut (5325X04X04LN)
- WORLD WIDE FITTINGS Hose Barb to Male O-Ring Boss Adjustable 90° Elbow (4601X10X08)
- WORLD WIDE FITTINGS Hex Pipe Reducer Bushing Stainless Steel (5406X16X08SS)
- TOMPKINS Hydraulic Fitting-Steel16MJ-24MOR (6400-16-24)
- World Wide Fittings Hydraulic Hoses & Fittings