Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male Flat Face O-Ring Bulkhead to Male Flat Face O-Ring Straight Union - With Locknu
Mfr # 4325X08X10LN
Zoro # G303654204
product price: $9.45
/ea
$9.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Thread Type 2 ORFS
- Material Steel
- Fitting Thread Type 1 ORFS
- Adapter Type Elbow and Straights
- End 2 Connection Type Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 4325X08X10LN
- Zoro # G303654204
- Country of Origin United States
- Category Hydraulic Hose Adapters & Plugs
Details
Fitting Thread Type 2 | ORFS |
Material | Steel |
Fitting Thread Type 1 | ORFS |
Adapter Type | Elbow and Straights |
End 2 Connection Type | Male |
End Style | ORFS |
Body Material | Steel |
End 1 Connection Type | Male |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON HVAC Motor, 1/40 HP, 3000 rpm, 115V, 3.3 (71216242M)
- DAYTON 5L780 V-Belt, 78" Outside Length, 21/32" Top Width, 1 Ribs (5L780)
- DIXON Barb to Thor Coupler, Barb, 1/2, Steel (4PS3)
- CONSOLIDATED BEARINGS Deep Groove Ball Bearing, 6006ZZNR C3 (6006-ZZNR C/3)
- WORLD WIDE FITTINGS Female JIC Swivel to Female JIC Swivel Union Straight (6565X16X16)
- WORLD WIDE FITTINGS Hose Barb to Male Pipe 90° Elbow Hose Connector (4501X12X12)
- WORLD WIDE FITTINGS Male Pipe Tee Stainless Steel (5600X08X08X08SS)
- WORLD WIDE FITTINGS Male JIC to Male JIC Straight Union- Large Hex (5306X05X05)
- WORLD WIDE FITTINGS Flareless Swivel Branch Tee Stainless Steel (C6600X04X04X04SS)
- WORLD WIDE FITTINGS Male JIC to Male JIC Straight Hex Union (5305X10X04)
- TOMPKINS Hydraulic Fitting-International12MJ-16MBSPP (3800-12-16)
- World Wide Fittings Hydraulic Hoses & Fittings