Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male Flat Face O-Ring Bulkhead to Male Flat Face O-Ring Straight Union - With Locknu
Mfr # 4325X06X06LN
Zoro # G803653936
Sold in multiples of 3 for $9.87
$9.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Gender Male
- Overall Length 2.087
- Material Steel
- Fitting Thread Size 1 11/16-16
- Fitting Thread Type 1 ORFS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand World Wide Fittings
- MFR # 4325X06X06LN
- Zoro # G803653936
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Overall Length | 2.087 |
Fitting Thread Size 1 | 11/16-16 |
Hex Size | 1 |
Fitting Thread Size 2 | 11/16-16 |
Hex Size (mm) | 25.4 |
Overall Length (mm) | 53.0098 |
Details
Fitting Gender | Male |
Material | Steel |
Fitting Thread Type 1 | ORFS |
Standards | Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications. |
Fitting Thread Type 2 | ORFS |
Weight | 0.244 |
End 1 Connection Type | Male |
Adapter Type | Elbow and Straights |
End 1 Hex | 1 |
End 2 Connection Type | Male |
End 1 Hex (Metric) | 25.4 |
Body Material | Steel |
End Style | ORFS |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, 25 x 42 x 8 mm., TC, Nitrile Rubber (25428TC)
- MAIN FILTER Hydraulic Filter, replaces STAUFF SE160G20B, Pressure Line, 25 micron, Outside-In (MF0060475)
- MRC Radial Ball Bearing, Ball, 0.7500 In. Bore (R12FF)
- OIL SAFE Mini Spout Lid, w/0.27 In Out, Mid Green (100405)
- WORLD WIDE FITTINGS Male JIC to Female Pipe Straight (5255X16X16)
- WORLD WIDE FITTINGS Female JIC to Male JIC Tube End Reducer (5015X10X08)
- WORLD WIDE FITTINGS Female JIC Swivel to Female JIC Swivel Union Straight (6565X06X06)
- WORLD WIDE FITTINGS JIC Bulkhead Union Stainless Steel (2700X10X10SS)
- WORLD WIDE FITTINGS Flareless Compression to Flareless Compression to Female Pipe Tee (7655X10X10X08)
- WORLD WIDE FITTINGS JIC Cap Nut (5129X10CF)
- TOMPKINS Hydraulic Fitting-Steel10MJ-04MOR (6400-10-04)
- World Wide Fittings Hydraulic Hose Adapters & Plugs