Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male Flat Face O-Ring Bulkhead to Male Flat Face O-Ring Straight Union - With Locknu
Mfr # 4325X04X04LN
Zoro # G803654032
product price: $2.69
/ea
Sold in multiples of 4 for $10.76
$10.76
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Gender Male
- Fitting Thread Size 2 9/16-18
- Standards Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications.
- Material Steel
- Fitting Thread Type 1 ORFS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 4325X04X04LN
- Zoro # G803654032
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Thread Size 2 | 9/16-18 |
Fitting Thread Size 1 | 9/16-18 |
Overall Length | 1.89 |
Hex Size | 0.813 |
Hex Size (mm) | 20.6502 |
Overall Length (mm) | 48.006 |
Details
Fitting Gender | Male |
Standards | Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications. |
Material | Steel |
Fitting Thread Type 1 | ORFS |
Fitting Thread Type 2 | ORFS |
Weight | 0.15 |
End Style | ORFS |
End 1 Connection Type | Male |
End 1 Hex (Metric) | 20.6502 |
Adapter Type | Elbow and Straights |
Body Material | Steel |
End 2 Connection Type | Male |
End 1 Hex | 0.813 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Wrench, 3 mm Pin, 96347 (96347)
- DAYTON DC Gearmotor, 220.0 in-lb Max. Torque, 31 RPM Nameplate RPM, 90V DC Voltage (4Z383)
- GAST Service Kit (K964)
- LEESON ELECTRIC Leeson Motors - 5HP, 230V, 3450RPM, DP, Rigid Mount, 1.0 S.F. (120554)
- WORLD WIDE FITTINGS Internal Hex Drive SAE O-Ring Plug - Metric Thread (7238XM12)
- WORLD WIDE FITTINGS Female Flat Face O-Ring Swivel to Female Flat Face O-Ring Swivel Straight (FS6565X08X08)
- WORLD WIDE FITTINGS Hex Pipe Reducer Bushing Stainless Steel (5406X06X04SS)
- WORLD WIDE FITTINGS Male JIC to Female JIC Swivel to Male JIC Run Tee (F5706X12X12X12)
- WORLD WIDE FITTINGS Split Flange Clamp - SAE Code 61 (1951X16)
- WORLD WIDE FITTINGS Hose Barb to Male Pipe 90° Elbow Hose Connector (4501X12X08)
- WORLD WIDE FITTINGS Male Pipe To Female Pipe Swivel Straight (9205X08X04)
- World Wide Fittings Hydraulic Hoses & Fittings