Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male Flat Face O-Ring Bulkhead to Male Flat Face O-Ring Straight Union - Metric Hex
Mfr # 4325X16X16MH
Zoro # G003653859
product price: $11.39
/ea
$11.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Gender Male
- Fitting Thread Type 1 ORFS
- Material Steel
- Standards Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications.
- Fitting Thread Type 2 ORFS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 4325X16X16MH
- Zoro # G003653859
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Thread Size 2 | 1-7/16-12 |
Hex Size | 1.811 |
Fitting Thread Size 1 | 1-7/16-12 |
Overall Length | 2.756 |
Hex Size (mm) | 45.9994 |
Overall Length (mm) | 70.0024 |
Details
Fitting Gender | Male |
Fitting Thread Type 1 | ORFS |
Material | Steel |
Standards | Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications. |
Fitting Thread Type 2 | ORFS |
Weight | 0.898 |
End Style | ORFS |
Adapter Type | Elbow and Straights |
Body Material | Steel |
End 2 Connection Type | Male |
End 1 Connection Type | Male |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENQCIA INSPIRE SERIES 40-3 Cl Sc Type, ASME/ANSI Std RllrChn, Triple Strand, 1/2" Pitch, PK5 (40-3CL)
- FESTO One-Way Flow Control Valve GRLA-1/8-QS-8-MF-D (GRLA-1/8-QS-8-MF-D)
- ORBIT HOSE MENDER BRASS 5/8"" (58372N)
- EATON AEROQUIP Adpt, SplitFlg-MJIC, 1-1/4, 1-1/16-12, Strt (500024-20-12S)
- WORLD WIDE FITTINGS Male JIC to Male Pipe to Male JIC Run Tee (F5755X06X04X04)
- WORLD WIDE FITTINGS Male JIC to Female JIC Swivel to Male JIC Run Tee (F5706X32X32X32)
- WORLD WIDE FITTINGS Flareless Compression to Male O-Ring Boss Adjustable 90° Elbow (7515X20X20)
- WORLD WIDE FITTINGS Female O-Ring Boss to Male Pipe Straight Adapter (3239X06X06)
- WORLD WIDE FITTINGS Male JIC to Male O-Ring Boss Straight (5315X12X16)
- WORLD WIDE FITTINGS Male Flareless Compression to Male Pipe Connector (7205X06X08)
- WORLD WIDE FITTINGS JIC Tube Nut Stainless Steel (318X08SS)
- World Wide Fittings Hydraulic Hose Adapters & Plugs