Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male Flat Face O-Ring Bulkhead to Male Flat Face O-Ring Straight Union
Mfr # 4325X08X08
Zoro # G503654349
Sold in multiples of 3 for $10.65
$10.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Gender Male
- Fitting Thread Type 2 ORFS
- Hex Size 1.125
- Fitting Thread Size 2 13/16-16
- Overall Length 2.303
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand World Wide Fittings
- MFR # 4325X08X08
- Zoro # G503654349
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Hex Size | 1.125 |
Fitting Thread Size 2 | 13/16-16 |
Overall Length | 2.303 |
Fitting Thread Size 1 | 13/16-16 |
Overall Length (mm) | 58.4962 |
Hex Size (mm) | 28.575 |
Details
Fitting Gender | Male |
Fitting Thread Type 2 | ORFS |
Material | Steel |
Fitting Thread Type 1 | ORFS |
Standards | Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications. |
Weight | 0.284 |
End Style | ORFS |
Body Material | Steel |
End 2 Connection Type | Male |
Adapter Type | Elbow and Straights |
End 1 Connection Type | Male |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor Start Capacitor, 378-455 MFD, Round (2MDT8)
- DODGE 111 Type E-Xtra Pillow Block Roller Bearing Unit, 1-1/2 in Bore (023004)
- REELCRAFT Hose Reel, Air/Water (CA32106L)
- MAIN FILTER Hydraulic Filter, replaces PARKER 933136Q, Pressure Line, 25 micron, Outside-In (MF0059666)
- WORLD WIDE FITTINGS Male JIC to Male Pipe 45° Elbow (F5355X02X02)
- WORLD WIDE FITTINGS Male O-Ring Boss Adjustable to Female Pipe Swivel 45° Elbow (9365X04X04)
- WORLD WIDE FITTINGS Male Pipe to Male JIC Straight Long Connector (2404LX06X06)
- WORLD WIDE FITTINGS Flareless Compression to Male O-Ring Boss Straight (7315X04X04)
- WORLD WIDE FITTINGS Male JIC to Male Metric Straight Thread Adapter (7001X06X16)
- WORLD WIDE FITTINGS Male JIC Bulkhead to Female Pipe Straight - With Locknut (5275X16X16LN)
- WORLD WIDE FITTINGS Female Flat Face O-Ring Swivel to Female Flat Face O-Ring Swivel Straight (FS6565X12X12)
- World Wide Fittings Hydraulic Hoses & Fittings