Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male Flat Face O-Ring Bulkhead to Male Flat Face O-Ring Metric Hex Straight Union - With Locknu
Mfr # 4325X06X06MHLN
Zoro # G003653996
product price: $3.59
/ea
Sold in multiples of 3 for $10.77
$10.77
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Fitting Thread Type 2 ORFS
- Fitting Thread Type 1 ORFS
- End Style ORFS
- Adapter Type Elbow and Straights
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 4325X06X06MHLN
- Zoro # G003653996
- Country of Origin United States
- Category Hydraulic Hose Adapters & Plugs
Details
Material | Steel |
Fitting Thread Type 2 | ORFS |
Fitting Thread Type 1 | ORFS |
End Style | ORFS |
Adapter Type | Elbow and Straights |
End 1 Connection Type | Male |
Weight | 0.266 |
Body Material | Steel |
End 2 Connection Type | Male |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCED DISTRIBUTION SERVICES THE DRY LUBE 12oz (BE16TDL)
- LOC-LINE Fixed Mount w/ Magnetic Base, 3/4In (60532)
- PETROCHEM Food Grade SemiSyn Hydraulic Oil, ISO 46 (FOODSAFE HYDRAULIC FG-46-005)
- DAYTON B64 V-Belt, 67" Outside Length, 21/32" Top Width, 1 Ribs (3X614)
- WORLD WIDE FITTINGS Hex Head Pipe Plug (3159X06)
- WORLD WIDE FITTINGS Male JIC to Male JIC Straight Hex Union (5305X02X02)
- WORLD WIDE FITTINGS Flange Head Plug Code 61 (1724X12)
- WORLD WIDE FITTINGS Male JIC to Female JIC Swivel 45° Elbow (F5356X16X16)
- WORLD WIDE FITTINGS Male JIC to Male Pipe Straight Connector (5205X08X16)
- WORLD WIDE FITTINGS JIC to Male Pipe 90° Elbow Stainless Steel (2501X06X08SS)
- WORLD WIDE FITTINGS Male Pipe to Male Pipe 90° Elbow (F3529X16X08)
- World Wide Fittings Hydraulic Hose Adapters & Plugs