Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male Flat Face O-Ring Bulkhead to Braze-On Bore Straight
Mfr # 4324X12X12
Zoro # G503653458
$10.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Fitting Thread Type 2 Braze-On Bore
- Fitting Thread Type 1 ORFS
- Body Material Steel
- Weight 0.558
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand World Wide Fittings
- MFR # 4324X12X12
- Zoro # G503653458
- Country of Origin United States
- Category Hydraulic Hose Adapters & Plugs
Details
Material | Steel |
Fitting Thread Type 2 | Braze-On Bore |
Fitting Thread Type 1 | ORFS |
Body Material | Steel |
Weight | 0.558 |
End 1 Connection Type | Male |
End Style | ORFS |
Adapter Type | Elbow and Straights |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Single Strand Sprocket, 50 Chain Size, 1 Bore Dia., 19 # of Teeth (50B19F-1)
- DIXON BossClamp, 2BoltST, 3/4", 1-10/64"-1-20/64" (BU9)
- ENERPAC Spring Washer (DA4848108)
- REELCRAFT Spring Return Hose Reel, 3/8 in Hose Dia., 75 ft Length, 4,800 psi (HD76075 OHP)
- WORLD WIDE FITTINGS 2 Piece Split Flange Kit - SAE Code 61 (1901X32)
- WORLD WIDE FITTINGS Female O-Ring Boss to Male Pipe Straight Adapter (3239X08X06)
- WORLD WIDE FITTINGS Split Flange Clamp - SAE Code 61 (1951X16)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Male O-Ring Boss Stud Straight (4314X20XM42)
- WORLD WIDE FITTINGS Flat Face O-Ring O-Ring - 90 Durometer Buna (4629X08)
- WORLD WIDE FITTINGS Male JIC to Female Pipe Straight (5255X08X12)
- TOMPKINS Hydraulic Fitting-Steel04MJ-04MP (2404-04-04)
- World Wide Fittings Hydraulic Hoses & Fittings