Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male Flat Face O-Ring Braze Spud
Mfr # 4300X06X16
Zoro # G303653443
product price: $4.99
/ea
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Thread Type 1 ORFS
- Fitting Thread Type 2 Braze-On
- Material Steel
- Adapter Type Elbow and Straights
- Body Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 4300X06X16
- Zoro # G303653443
- Country of Origin United States
- Category Hydraulic Hose Adapters & Plugs
Details
Fitting Thread Type 1 | ORFS |
Fitting Thread Type 2 | Braze-On |
Material | Steel |
Adapter Type | Elbow and Straights |
Body Material | Steel |
End 1 Connection Type | Male |
End Style | ORFS |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, TC, 1.812in ID, Nitrile Rubber (IN46.0363.56.35TC)
- CHIEF Single Acting Snowplow Hydraulic Cylinder: 1.5 Bore x 10 Stroke - 1.5 Rod (288505)
- TOMPKINS Hydraulic Fitting-Steel12FORFS BULKHEAD NUT (FF0306-12)
- LINCOLN Bare Stub Oil Pump, Air, 6 GPM (282396)
- WORLD WIDE FITTINGS Male JIC to Female Pipe 90° Elbow (F5455X04X02)
- WORLD WIDE FITTINGS Male Pipe To Female Pipe Swivel Straight (9205X24X24)
- WORLD WIDE FITTINGS Hose Barb to Male O-Ring Boss Adjustable Straight (4604X12X10)
- WORLD WIDE FITTINGS Male JIC to Female JIC Swivel 90° Elbow (F5506X12X10)
- WORLD WIDE FITTINGS Male O-Ring Boss to Male Pipe Straight Adapter (3249X08X06)
- WORLD WIDE FITTINGS Male JIC to Female JIC Swivel 45° Elbow (F5356X24X24)
- TOMPKINS Hydraulic Fitting-Steel06MJ-04MP (2404-06-04)
- World Wide Fittings Hydraulic Hose Adapters & Plugs