Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male Flat Face O-Ring Braze Spud
Mfr # 4300X06
Zoro # G403653640
product price: $3.15
/ea
Sold in multiples of 3 for $9.45
$9.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Fitting Thread Type 1 ORFS
- Fitting Thread Type 2 Braze-On
- End 1 Connection Type Male
- Body Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 4300X06
- Zoro # G403653640
- Country of Origin United States
- Category Hydraulic Hose Adapters & Plugs
Details
Material | Steel |
Fitting Thread Type 1 | ORFS |
Fitting Thread Type 2 | Braze-On |
End 1 Connection Type | Male |
Body Material | Steel |
End Style | ORFS |
Adapter Type | Elbow and Straights |
Weight | 0.046 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Bearing Separator, 96346 (96346)
- SMC Male Branch Tee, 6mm, TubexR(PT) (KQ2T06-M5A)
- FESTO Clamping Module EV-10/30-3 (EV-10/30-3)
- INGERSOLL-RAND Sanding Pad (354-825-6a) (VPAD-6)
- WORLD WIDE FITTINGS Female JIC to Male JIC Tube End Reducer (5015X04X06)
- WORLD WIDE FITTINGS JIC Plug Stainless Steel (2408X02SS)
- WORLD WIDE FITTINGS Hex Socket Level Seal Plug (100PX06)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Male O-Ring Boss Stud Straight (4314X10X12)
- WORLD WIDE FITTINGS Male Flareless Compression to Male Pipe Connector (7205X03X02)
- WORLD WIDE FITTINGS Flareless Compression to Male O-Ring Boss Adjustable 90° Elbow (7515X06X08)
- EATON AEROQUIP Adpt, MORS-MORB, 13/16-16, 3/4-16, Strt (FF1852T1008S)
- World Wide Fittings Hydraulic Hoses & Fittings