Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male Flareless Compression to Male Pipe Connector
Mfr # 7205X20X20
Zoro # G203654038
product price: $24.15
/ea
$24.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hex Size 1.688
- Fitting Thread Size 2 1-1/4-11-1/2
- Fitting Thread Type 1 Flareless Bite Type
- Overall Length 2.18
- Use With Compatible with SAE Fittings
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 7205X20X20
- Zoro # G203654038
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Hex Size | 1.688 |
Fitting Thread Size 2 | 1-1/4-11-1/2 |
Overall Length | 2.18 |
Fitting Thread Size 1 | 1-5/8-12 |
Overall Length (mm) | 55.372 |
Details
Fitting Thread Type 1 | Flareless Bite Type |
Use With | Compatible with SAE Fittings |
Standards | International conversion fittings meet SAE J514, SAE J1453, SAE 1926, and ISO 1179 specifications. |
Fitting Thread Type 2 | SAE Metric Adjustable |
Material | Steel |
Weight | 1.06 |
Adapter Type | Compression Elbow & Straights |
Body Material | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Belt, SPA, 13 x 1600mm LP (SPA1600)
- WEATHERHEAD Z Series Crimp-on End Fitting, 20666 (06Z-P10)
- RULAND Shaft Collar, Clamp, 2Pc, 1-1/4 In, 303 SS (SPK-20-SS)
- FESTO Standards-Based Cylinder DSNU-25-15-P-A (DSNU-25-15-P-A)
- WORLD WIDE FITTINGS Male JIC to Male JIC Straight Union- Large Hex (5306X05X05)
- WORLD WIDE FITTINGS Male JIC to Male JIC Straight Hex Union (5305X02X02)
- WORLD WIDE FITTINGS Male JIC Bulkhead to Female Pipe Straight (5275X02X04)
- WORLD WIDE FITTINGS Male Pipe to Female Pipe Reducer Bushing (3109X06X04)
- WORLD WIDE FITTINGS Flareless Swivel Branch Tee Stainless Steel (C6600X04X04X04SS)
- WORLD WIDE FITTINGS Male JIC to Male Metric Straight Adapter (7005X04X12)
- PARKER Hydraulic Hose Adapter, 0.77" L, 5400 psi (1 HHP-SS)
- World Wide Fittings Hydraulic Hose Adapters & Plugs