Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male Flareless Compression to Male Pipe Connector
Mfr # 7205X10X08
Zoro # G803653509
product price: $6.65
/ea
Sold in multiples of 2 for $13.30
$13.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Thread Type 2 SAE Metric Adjustable
- Standards International conversion fittings meet SAE J514, SAE J1453, SAE 1926, and ISO 1179 specifications.
- Fitting Thread Type 1 Flareless Bite Type
- Fitting Thread Size 1 7/8-14
- Fitting Thread Size 2 1/2-14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 7205X10X08
- Zoro # G803653509
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Thread Size 1 | 7/8-14 |
Fitting Thread Size 2 | 1/2-14 |
Hex Size | 0.938 |
Overall Length | 1.75 |
Overall Length (mm) | 44.45 |
Details
Fitting Thread Type 2 | SAE Metric Adjustable |
Standards | International conversion fittings meet SAE J514, SAE J1453, SAE 1926, and ISO 1179 specifications. |
Fitting Thread Type 1 | Flareless Bite Type |
Use With | Compatible with SAE Fittings |
Material | Steel |
Weight | 0.25 |
Adapter Type | Compression Elbow & Straights |
Body Material | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P171656, Return Line, 60 micron, Outside-In (MF0577075)
- DAYTON 3-Phase General Purpose Motor, 1 1/2 HP, 143/5TC Frame, 230/460V AC Voltage, 1,755 Nameplate RPM (36VF47)
- DIXON Barbed Hose Fitting, Hose ID 3/4", NPT (1291208SS)
- DDS Shaft Seal, 10 x 14 x 3 mm., Nitrile Rubber (101403VC)
- WORLD WIDE FITTINGS Male JIC to Male O-Ring Boss Straight (5315X08X16)
- WORLD WIDE FITTINGS Male Pipe to Male Pipe Hex Nipple (3069X04X02)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Male O-Ring Boss Adjustable Stud Straight - Long (4316X12X12)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Female Flat Face O-Ring Swivel 45° Elbow - Metric Hex (4356X06X06MH)
- WORLD WIDE FITTINGS JIC Bulkhead Union Stainless Steel (2700X10X10SS)
- WORLD WIDE FITTINGS Hose Barb to Male Pipe 45° Elbow Hose Connector (4503X08X06)
- WORLD WIDE FITTINGS 45° Street Elbow Stainless Steel (5503X06X06SS)
- World Wide Fittings Hydraulic Hoses & Fittings