Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male Flareless Compression to Male Pipe Connector
Mfr # 7205X08X08
Zoro # G903653683
product price: $4.69
/ea
Sold in multiples of 2 for $9.38
$9.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Thread Size 2 1/2-14
- Use With Compatible with SAE Fittings
- Material Steel
- Hex Size 0.875
- Fitting Thread Size 1 3/4-16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 7205X08X08
- Zoro # G903653683
- Country of Origin United States
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Thread Size 2 | 1/2-14 |
Hex Size | 0.875 |
Fitting Thread Size 1 | 3/4-16 |
Overall Length | 1.69 |
Overall Length (mm) | 42.926 |
Details
Use With | Compatible with SAE Fittings |
Material | Steel |
Standards | International conversion fittings meet SAE J514, SAE J1453, SAE 1926, and ISO 1179 specifications. |
Fitting Thread Type 1 | Flareless Bite Type |
Fitting Thread Type 2 | SAE Metric Adjustable |
Weight | 0.23 |
Body Material | Steel |
Adapter Type | Compression Elbow & Straights |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, 60mm I. D., 80mm O. D., 7mm W (60807TC)
- DAYTON 3V710 V-Belt, 71" Outside Length, 3/8" Top Width, 1 Ribs (13V722)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 20:1 (SSF721-20K-B5-GS1)
- RULAND Shaft Collar, Quick Clamp, 1-3/8 In, Alum (QCL-22-A)
- WORLD WIDE FITTINGS Male JIC to Male Metric Straight Adapter (7005X04X12)
- WORLD WIDE FITTINGS Male Pipe to Male Pipe 45° Elbow (5501X12X12)
- WORLD WIDE FITTINGS Male JIC Bulkhead to Female Pipe Straight (5275X04X04)
- WORLD WIDE FITTINGS Male O-Ring Boss to Female O-Ring Boss Straight (6410X04X08)
- WORLD WIDE FITTINGS Flat Face O-Ring Plug (4229X16)
- WORLD WIDE FITTINGS Split Flange Clamp - SAE Code 61 (1951X32)
- EATON AEROQUIP Adpt, MNPT-MJIC, 1/2-14, 9/16-18, Strt (2021-8-6S)
- World Wide Fittings Hydraulic Hoses & Fittings