Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male Flareless Compression to Male Pipe Connector
Mfr # 7205X06X06
Zoro # G503655971
product price: $3.15
/ea
Sold in multiples of 3 for $9.45
$9.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 1.35
- Hex Size 0.75
- Fitting Thread Size 1 9/16-18
- Use With Compatible with SAE Fittings
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 7205X06X06
- Zoro # G503655971
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Overall Length | 1.35 |
Hex Size | 0.75 |
Fitting Thread Size 1 | 9/16-18 |
Fitting Thread Size 2 | 3/8-18 |
Overall Length (mm) | 34.29 |
Details
Use With | Compatible with SAE Fittings |
Material | Steel |
Fitting Thread Type 1 | Flareless Bite Type |
Fitting Thread Type 2 | SAE Metric Adjustable |
Standards | International conversion fittings meet SAE J514, SAE J1453, SAE 1926, and ISO 1179 specifications. |
Weight | 0.14 |
Adapter Type | Compression Elbow & Straights |
Body Material | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QA1 Spherical Bearing, Bore Dia. 0.3125 In. (COM5)
- FESTO Suction Cup ESS-40-BU (ESS-40-BU)
- ARO Pilot Valve, 1/8 in Port, 150 psi (5040-35)
- SKF SKF-6004 2RSC3, Single Row Ball Brgs, 6004 2RSC3 (6004 2RSC3)
- WORLD WIDE FITTINGS Flange Head Plug Code 62 (1824X32)
- WORLD WIDE FITTINGS Male Pipe to Male Pipe Hex Nipple (3069X16X06)
- WORLD WIDE FITTINGS Male JIC to Male O-Ring Boss Adjustable 90° Elbow (F5515X14X14)
- WORLD WIDE FITTINGS Male JIC to Male O-Ring Boss Adjustable 90° Elbow - Extra Long (F5515X10X10LL)
- WORLD WIDE FITTINGS Male JIC to Male Pipe Straight Connector (5205X08X04)
- WORLD WIDE FITTINGS Male JIC to Male Pipe 90° Elbow (F5405X08X04)
- EATON AEROQUIP Adpt, MJIC-MJIC, 1-5/16-12, Straight (2027-16-16S)
- World Wide Fittings Hydraulic Hoses & Fittings