Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male Flareless Compression to Male Pipe Connector
Mfr # 7205X04X04
Zoro # G503656367
product price: $2.45
/ea
Sold in multiples of 4 for $9.80
$9.80
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Thread Type 2 SAE Metric Adjustable
- Standards International conversion fittings meet SAE J514, SAE J1453, SAE 1926, and ISO 1179 specifications.
- Fitting Thread Size 1 7/16-20
- Overall Length 1.32
- Hex Size 0.563
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 7205X04X04
- Zoro # G503656367
- Country of Origin United States
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Thread Size 1 | 7/16-20 |
Overall Length | 1.32 |
Hex Size | 0.563 |
Fitting Thread Size 2 | 1/4-18 |
Overall Length (mm) | 33.5279999999999 |
Details
Fitting Thread Type 2 | SAE Metric Adjustable |
Standards | International conversion fittings meet SAE J514, SAE J1453, SAE 1926, and ISO 1179 specifications. |
Material | Steel |
Fitting Thread Type 1 | Flareless Bite Type |
Use With | Compatible with SAE Fittings |
Weight | 0.08 |
Adapter Type | Compression Elbow & Straights |
Body Material | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON DQC W Wingstyle Interchange Female Coupler, 3/8-18 Nominal, Female NPTF, Brass (3WF3-B)
- CONTINENTAL CONTITECH 3/8" x 25 ft PVC Coupled Multipurpose Air Hose 300 psi RD (PLR03830-25-33)
- MASTER PNEUMATIC PILOT REG 1/2, NON-REL, RED (PR380-4AC2)
- PBC LINEAR Shaft, RC60 Steel, 0.500 In D, 12 In (NIL08-012.000)
- WORLD WIDE FITTINGS Male JIC to Male Pipe Straight Connector (5205X04X04)
- WORLD WIDE FITTINGS Split Flange Clamp - SAE Code 61 (1951X16)
- WORLD WIDE FITTINGS Flareless Compression to Male Pipe 90° Elbow (7405X06X04)
- WORLD WIDE FITTINGS Male O-Ring Boss to Female Pipe Straight Adapter (3269X10X06)
- WORLD WIDE FITTINGS Male Pipe To Female Pipe Swivel Straight (9205X32X32)
- WORLD WIDE FITTINGS Female Pipe to Male Metric Straight Thread Adapter (7045X08X18)
- TOMPKINS Hydraulic Fitting-Steel16MP-16MP HEX NIPPLE (5404-16-16)
- World Wide Fittings Hydraulic Hose Adapters & Plugs