Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male Flareless Compression to Male Pipe Connector
Mfr # 7205X04X02
Zoro # G203656308
product price: $2.35
/ea
Sold in multiples of 4 for $9.40
$9.40
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 1.12
- Fitting Thread Type 2 SAE Metric Adjustable
- Material Steel
- Fitting Thread Type 1 Flareless Bite Type
- Standards International conversion fittings meet SAE J514, SAE J1453, SAE 1926, and ISO 1179 specifications.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 7205X04X02
- Zoro # G203656308
- Country of Origin United States
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Overall Length | 1.12 |
Fitting Thread Size 2 | 1/8-27 |
Fitting Thread Size 1 | 7/16-20 |
Hex Size | 0.5 |
Overall Length (mm) | 28.448 |
Details
Fitting Thread Type 2 | SAE Metric Adjustable |
Material | Steel |
Fitting Thread Type 1 | Flareless Bite Type |
Standards | International conversion fittings meet SAE J514, SAE J1453, SAE 1926, and ISO 1179 specifications. |
Use With | Compatible with SAE Fittings |
Weight | 0.06 |
Body Material | Steel |
Adapter Type | Compression Elbow & Straights |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH AX39 Cogged V-Belt, 41" Outside Length, 1/2" Top Width, 1 Ribs (AX39)
- FESTO Rotary Push-In Fitting QSR-1/8-6 (QSR-1/8-6)
- KBC Ball Bearing, 35mm x 72mm x 17mm, single row deep groove ball bearing, two shields, C3 Fit (6207-ZZ KBC)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 42" Length - 3/8" MP x 3/8" MP - 3250 psi (XCP3-06,06MP-06MP,42 IN OAL)
- WORLD WIDE FITTINGS Male JIC to Female JIC Swivel Straight (6504X10X10)
- WORLD WIDE FITTINGS Male O-Ring Boss to Male Pipe Straight Adapter (3249X04X04)
- WORLD WIDE FITTINGS 90° Male Pipe Elbow Stainless Steel (5500X08X08SS)
- WORLD WIDE FITTINGS Male Pipe to Male Pipe 45° Elbow (5501X16X16)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Female Flat Face O-Ring Swivel to Male Flat Face O-Ring Run Tee (4706X06X06X06)
- WORLD WIDE FITTINGS JIC to Female Pipe 90° Elbow Stainless Steel (2502X08X08SS)
- TOMPKINS Hydraulic Fitting-Stainless08MJ-06MP-SS (SS-2404-08-06-FG)
- World Wide Fittings Hydraulic Hoses & Fittings