Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male Flareless Compression to Male Pipe Connector
Mfr # 7205X03X02
Zoro # G503656435
product price: $3.45
/ea
Sold in multiples of 3 for $10.35
$10.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hex Size 0.438
- Fitting Thread Size 2 1/8-27
- Fitting Thread Type 2 SAE Metric Adjustable
- Standards International conversion fittings meet SAE J514, SAE J1453, SAE 1926, and ISO 1179 specifications.
- Overall Length 1.09
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 7205X03X02
- Zoro # G503656435
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Hex Size | 0.438 |
Fitting Thread Size 2 | 1/8-27 |
Overall Length | 1.09 |
Fitting Thread Size 1 | 3/8-24 |
Overall Length (mm) | 27.686 |
Details
Fitting Thread Type 2 | SAE Metric Adjustable |
Standards | International conversion fittings meet SAE J514, SAE J1453, SAE 1926, and ISO 1179 specifications. |
Use With | Compatible with SAE Fittings |
Fitting Thread Type 1 | Flareless Bite Type |
Material | Steel |
Weight | 0.04 |
Adapter Type | Compression Elbow & Straights |
Body Material | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel08MJ-08FJX-04FP-GAUGE PORT (GP6504-08-08-04FP)
- ZORO SELECT 1/2" to 2-15/16" Quick Detachable Bushed Bore 3 Groove 7.50 in OD (5V753)
- NTN NTN R8ZZ, RadialDeep Groove Ball Bearing 05 In Id X 1125 In Od X 03125 In W Double Shielded (R8ZZ)
- LEESON Washdown Motor, 1 HP, 1760,143T, 230/460V (121865.00)
- WORLD WIDE FITTINGS Male JIC to Male Pipe 45° Elbow (F5355X08X04)
- WORLD WIDE FITTINGS Male JIC to Code 61 Flange Straight Adapter (1700X16X16)
- WORLD WIDE FITTINGS Flat Face O-Ring O-Ring - 90 Durometer Buna (4629X04)
- WORLD WIDE FITTINGS SAE O-Ring Plug - Hex Head (7237X12S)
- WORLD WIDE FITTINGS Male Flareless Compression to Male Pipe Connector (7205X10X08)
- WORLD WIDE FITTINGS Flareless Compression to Flareless Compression to Male Pipe Tee (7605X06X06X04)
- EATON AEROQUIP Adpt, MJIC-FJIC, 1-5/16-12, El, Swl (2071-16-16S)
- World Wide Fittings Hydraulic Hoses & Fittings