Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male British Standard Pipe Parallel to Male British Standard Pipe Parallel Straight Nipple
Mfr # 9022X08X06
Zoro # G203654915
product price: $4.25
/ea
Sold in multiples of 2 for $8.50
$8.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Thread Type 1 BSPP
- Overall Length 1.418
- Material Steel
- Fitting Thread Size 1 1/2-14
- Fitting Thread Type 2 BSPP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 9022X08X06
- Zoro # G203654915
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Overall Length | 1.418 |
Fitting Thread Size 1 | 1/2-14 |
Hex Size | 1.063 |
Fitting Thread Size 2 | 3/8-19 |
Overall Length (mm) | 36.0172 |
Hex Size (mm) | 27.0002 |
Details
Fitting Thread Type 1 | BSPP |
Material | Steel |
Fitting Thread Type 2 | BSPP |
Standards | International conversion fittings meet SAE J514, SAE J1453, SAE 1926, and ISO 1179 specifications. |
Adapter Type | Elbow and Straights |
End 2 Connection Type | Male |
End 1 Connection Type | Male |
Body Material | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Micro-V Belts, 180J6 (180J6)
- DAYTON Capacitor-Start Belt Drive Motor, 1/2 HP, 115/230V AC Voltage, 56 Frame, 1,725 Nameplate RPM (3K199)
- ARROW PNEUMATICS Replacement Cartridge for CA 20-2 (RC 30-2)
- MARTIN SPROCKET & GEAR Timing Pulley Tb, TB24H100 (TB24H100)
- WORLD WIDE FITTINGS Male O-Ring Boss to Female Pipe Straight Adapter (3269X10X04)
- WORLD WIDE FITTINGS Hose Barb to Male O-Ring Boss Adjustable Straight (4604X10X10)
- WORLD WIDE FITTINGS Female Pipe To Female JIC Swivel Straight (9256X08X08)
- WORLD WIDE FITTINGS Male Pipe to Male Pipe Hex Nipple (3069X06X04)
- WORLD WIDE FITTINGS Internal Hex Drive SAE O-Ring Plug (7238X04)
- WORLD WIDE FITTINGS Male JIC to Male JIC Straight Hex Union (5305X04X02)
- WORLD WIDE FITTINGS Male JIC to Code 61 Flange Straight Adapter (1700X12X12)
- World Wide Fittings Hydraulic Hoses & Fittings