Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male British Standard Pipe Parallel to Male British Standard Pipe Parallel Straight Nipple
Mfr # 9022X02X02
Zoro # G703654620
product price: $3.19
/ea
Sold in multiples of 3 for $9.57
$9.57
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Thread Type 1 BSPP
- Material Steel
- Fitting Thread Type 2 BSPP
- Overall Length 0.825
- Fitting Thread Size 1 1/8-28
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 9022X02X02
- Zoro # G703654620
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Overall Length | 0.825 |
Fitting Thread Size 1 | 1/8-28 |
Hex Size | 0.551 |
Fitting Thread Size 2 | 1/8-28 |
Hex Size (mm) | 13.9954 |
Overall Length (mm) | 20.955 |
Details
Fitting Thread Type 1 | BSPP |
Material | Steel |
Fitting Thread Type 2 | BSPP |
Standards | International conversion fittings meet SAE J514, SAE J1453, SAE 1926, and ISO 1179 specifications. |
End 2 Connection Type | Male |
Body Material | Steel |
End 1 Connection Type | Male |
Adapter Type | Elbow and Straights |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOMSON Shaft, Alloy Steel, 1.000 In D, 12 In (QS 1 L 12)
- DAYTON 460J6 Micro Ribbed V-Belt, 46" Outside Length, 9/16" Top Width, 6 Ribs (3X655)
- FESTO Standards-Based Cylinder DSNU-25-10-PPV-A (DSNU-25-10-PPV-A)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Male O-Ring Boss Adjustable 90° Elbow (4515X16X16)
- WORLD WIDE FITTINGS Flareless Compression Plug (7229X10)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Male O-Ring Boss Stud Straight (4314X10X12)
- WORLD WIDE FITTINGS JIC Bulkhead Union Stainless Steel With Locknut (2700X10X10SSLN)
- WORLD WIDE FITTINGS Male JIC Plug (5229X05)
- WORLD WIDE FITTINGS Male Pipe to Female Pipe 45° Street Elbow (F3359X20X20)
- WORLD WIDE FITTINGS Male JIC To Male Pipe Bulkhead Straight (2706X06X06)
- TOMPKINS Hydraulic Fitting-Steel20MORFS-20FORFSX-04FP-GP (GPFF2406-20-20-04FP)
- World Wide Fittings Hydraulic Hose Adapters & Plugs