Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
JIC Tube Sleeve Stainless Steel
Mfr # 319X05SS
Zoro # G500452283
product price: $1.29
/ea
Sold in multiples of 7 for $9.03
$9.03
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Thread Type 1 JIC 37 Degrees Flare
- Overall Length 0.44
- Material Stainless Steel
- Standards Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
- Weight 0.0049
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 319X05SS
- Zoro # G500452283
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Overall Length | 0.44 |
Overall Length (mm) | 11.176 |
Details
Fitting Thread Type 1 | JIC 37 Degrees Flare |
Material | Stainless Steel |
Standards | Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications. |
Weight | 0.0049 |
Body Material | Stainless Steel |
Adapter Type | Ferrules and Sleeves |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH BEARING Cam Follower, Std Stud, Sealed, SS (CR-3/4-XB-SS)
- GAST Oil Reserv 2065/67/2565/67 Sp Aa960-1 (AA960-1)
- REELCRAFT Hose Reel, Air/Water (CA32112L)
- PIX Poly Rib J Belt, 32 in. EL-16 Rib (320J16)
- WORLD WIDE FITTINGS Flareless Compression to Male Pipe 90° Elbow (7405X04X04)
- WORLD WIDE FITTINGS Hex Pipe Reducer Bushing Stainless Steel (5406X16X06SS)
- WORLD WIDE FITTINGS Male Pipe to Male Pipe 90° Elbow (F3529X06X06)
- WORLD WIDE FITTINGS Male JIC to Male JIC Straight Hex Union (5305X03X03)
- WORLD WIDE FITTINGS Internal Hex Drive SAE O-Ring Plug - Metric Thread (7238XM42)
- WORLD WIDE FITTINGS Male Flareless Compression to Male Pipe Connector (7205X12X12)
- WORLD WIDE FITTINGS Male JIC to Male O-Ring Boss Straight (5315X12X16)
- World Wide Fittings Hydraulic Hoses & Fittings