Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
JIC Tube Sleeve Stainless Steel
Mfr # 319X03SS
Zoro # G500452160
Sold in multiples of 5 for $9.45
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 0.34
- Standards Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
- Material Stainless Steel
- Fitting Thread Type 1 JIC 37 Degrees Flare
- Weight 0.002
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand World Wide Fittings
- MFR # 319X03SS
- Zoro # G500452160
- Country of Origin United States
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Overall Length | 0.34 |
Overall Length (mm) | 8.636 |
Details
Standards | Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications. |
Material | Stainless Steel |
Fitting Thread Type 1 | JIC 37 Degrees Flare |
Weight | 0.002 |
Adapter Type | Ferrules and Sleeves |
Body Material | Stainless Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON MNPT, 1/4"xHose, Barb, 3/16" (1020304C)
- RUSTLICK Corrosion Protection, 55 gal (71551)
- CARLISLE BELTS BY TIMKEN Gold-Ribbon Cog-Belt Heavy Duty Gold Ribbon V-Belt, BX Section, 5/8 in W Top, 53.4 in L Outside (BX50)
- GENTEQ Electric Motor, ECM, Open Air-Over, 1 HP (6110E)
- WORLD WIDE FITTINGS Male JIC Bulkhead to Female Pipe Straight (5275X02X04)
- WORLD WIDE FITTINGS Male JIC Bulkhead to Female Pipe Straight - With Locknut (5275X16X16LN)
- WORLD WIDE FITTINGS Male JIC To Male Pipe Bulkhead Straight With Locknut (2706X04X04LN)
- WORLD WIDE FITTINGS Male Pipe To Female Pipe Swivel Straight Stainless (1404X06X04SS)
- WORLD WIDE FITTINGS Male Pipe to Female Pipe Reducer Bushing (3109X16X06)
- WORLD WIDE FITTINGS Male JIC Bulkhead to Female Pipe Straight - With Locknut (5275X08X06LN)
- TOMPKINS Hydraulic Fitting-Steel12MJ BULKHEAD UNION 90 (2701-12-12)
- World Wide Fittings Hydraulic Hose Adapters & Plugs