Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
JIC Tube Nut Stainless Steel
Mfr # 318X08SS
Zoro # G100452331
product price: $3.55
/ea
Sold in multiples of 3 for $10.65
$10.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
- Material Stainless Steel
- Overall Length 0.85
- Fitting Thread Size 1 3/4-16
- Hex Size 0.875
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 318X08SS
- Zoro # G100452331
- Country of Origin United States
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Overall Length | 0.85 |
Fitting Thread Size 1 | 3/4-16 |
Hex Size | 0.875 |
Overall Length (mm) | 21.59 |
Hex Size (mm) | 22.225 |
Details
Standards | Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications. |
Material | Stainless Steel |
Fitting Thread Type 1 | JIC 37 Degrees Flare |
Weight | 0.0666 |
Body Material | Stainless Steel |
Adapter Type | Caps & Nuts |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Flange (53697)
- DOTCO Air Hose, 5" L (45-0948)
- EATON AEROQUIP Adpt, MORB-MJIC, 9/16-18, 7/16-20, El, 1.25In (2062-6-4S)
- FOSTER Socket, Brass, w/Viton Seal, 1/2" (H4B-101)
- WORLD WIDE FITTINGS Male JIC to Male JIC Straight Hex Union (5305X16X10)
- WORLD WIDE FITTINGS Male O-Ring Boss Adjustable to Female O-Ring Boss 90° Elbow (6815X04X04)
- WORLD WIDE FITTINGS Pipe Cap - Female Pipe Thread (5406CX16)
- WORLD WIDE FITTINGS Female Flat Face O-Ring to Male Flat Face O-Ring Reducer (4015X12X10)
- WORLD WIDE FITTINGS Male JIC to Male JIC Bulkhead Union (5325X06X04)
- WORLD WIDE FITTINGS Male JIC to Male Pipe Straight Connector (5205X16X16)
- TOMPKINS Hydraulic Fitting-Steel16MJ-20MOR (6400-16-20)
- World Wide Fittings Hydraulic Hoses & Fittings