Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
JIC Tube Nut Stainless Steel
Mfr # 318X02SS
Zoro # G000452417
product price: $4.19
/ea
Sold in multiples of 2 for $8.38
$8.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hex Size 0.375
- Fitting Thread Type 1 JIC 37 Degrees Flare
- Standards Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
- Overall Length 0.55
- Fitting Thread Size 1 5/16-24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 318X02SS
- Zoro # G000452417
- Country of Origin United States
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Hex Size | 0.375 |
Overall Length | 0.55 |
Fitting Thread Size 1 | 5/16-24 |
Overall Length (mm) | 13.97 |
Hex Size (mm) | 9.525 |
Details
Fitting Thread Type 1 | JIC 37 Degrees Flare |
Standards | Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications. |
Material | Stainless Steel |
Weight | 0.0091 |
Adapter Type | Caps & Nuts |
Body Material | Stainless Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD Hydraulic Hose Fitting, Crimpable (06Z-P06)
- SLIP PLATE Chain and Cable Graphite Lubricant, 12 Oz. (CHAINCABLE-6CS)
- DAYTON BX108 Cogged V-Belt, 111" Outside Length, 21/32" Top Width, 1 Ribs (6L297)
- DAYTON Split-Phase Belt Drive Motor, 1/3, 1/6 HP, 56 Frame, 115V AC Voltage, 1,725/1,140 Nameplate RPM (5K654)
- WORLD WIDE FITTINGS Male JIC to Female Pipe Straight (5255X06X06)
- WORLD WIDE FITTINGS Flat Face O-Ring Nut - Plain Finish (4105X06)
- WORLD WIDE FITTINGS Female Flat Face O-Ring Swivel to Female Flat Face O-Ring Swivel Straight (FS6565X10X10)
- WORLD WIDE FITTINGS Male JIC to Male Pipe Straight Connector (5205X02X02)
- WORLD WIDE FITTINGS Female JIC to Male JIC Tube End Reducer (5015X04X06)
- WORLD WIDE FITTINGS Male O-Ring Boss to Male Pipe Straight Adapter (3249X16X12)
- TOMPKINS Hydraulic Fitting-Steel32FJX-32MP (6505-32-32)
- World Wide Fittings Hydraulic Hoses & Fittings