Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
JIC to O-Ring Boss Stainless Steel
Mfr # 6400X12X12SS
Zoro # G900452333
product price: $16.85
/ea
$16.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Thread Size 1 1-1/16-12
- Fitting Thread Type 2 SAE
- Standards Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
- Fitting Thread Size 2 1-1/16-12
- Fitting Thread Type 1 JIC 37 Degrees Flare
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 6400X12X12SS
- Zoro # G900452333
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Thread Size 1 | 1-1/16-12 |
Fitting Thread Size 2 | 1-1/16-12 |
Overall Length | 1.97 |
Hex Size | 1.25 |
Hex Size (mm) | 31.75 |
Overall Length (mm) | 50.038 |
Details
Fitting Thread Type 2 | SAE |
Standards | Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications. |
Fitting Thread Type 1 | JIC 37 Degrees Flare |
Material | Stainless Steel |
Adapter Type | Elbow and Straights |
End 1 Connection Type | Male |
Body Material | Stainless Steel |
End 2 Connection Type | Male |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Speed Exhaust Control Valve, 12mm, 3/8 In (ASV510F-03-12S)
- DDS Shaft Seal, 45mm I. D., 62mm O. D., 8mm W (45628TCV)
- CRC Galvanize Coating, 16 oz (18414)
- TRITAN Needle Bearing, Metric, With Inner Ring, 15mm Bore Dia., 28mm Outside Dia., 13mm Width (NA4902)
- WORLD WIDE FITTINGS Male JIC to Male JIC to Male JIC Union Tee (F5705X14X14X14)
- WORLD WIDE FITTINGS Female JIC to Male JIC Tube End Reducer (5015X20X24)
- WORLD WIDE FITTINGS Female Flat Face O-Ring Swivel to Male JIC Straight Adapter (4213X16X16)
- WORLD WIDE FITTINGS Flange Head Plug Code 62 (1824X20)
- WORLD WIDE FITTINGS Male Pipe to Female JIC Swivel Straight (9100X08X10)
- WORLD WIDE FITTINGS Male JIC to Code 61 Flange 90° Elbow (1704X24X24)
- WORLD WIDE FITTINGS Male Pipe To Female Pipe Swivel 90° Stainless Steel (1501X12X12SS)
- World Wide Fittings Hydraulic Hoses & Fittings