Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
JIC to Male Pipe 90° Elbow Stainless Steel
Mfr # 2501X08X06SS
Zoro # G100452461
$10.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Hex Size 0.75
- Fitting Thread Size 1 3/4-16
- Fitting Thread Type 2 NPT
- Fitting Thread Type 1 JIC 37 Degrees Flare
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand World Wide Fittings
- MFR # 2501X08X06SS
- Zoro # G100452461
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Hex Size | 0.75 |
Fitting Thread Size 1 | 3/4-16 |
Fitting Thread Size 2 | 3/8-18 |
Hex Size (mm) | 19.05 |
Details
Material | Stainless Steel |
Fitting Thread Type 2 | NPT |
Fitting Thread Type 1 | JIC 37 Degrees Flare |
Standards | Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications. |
End 1 Connection Type | Male |
End 2 Connection Type | Male |
Body Material | Stainless Steel |
Adapter Type | Elbow and Straights |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shrink Clamp, Min.Dia.1-1/2 In. (32941)
- TB WOODS Sure-Flex Sleeve Coupling Spacer Hub, 6SC, Bore 7/8" (6SCH78)
- TRITAN Locknut, Inch, Diameter/Threads: 2.157/18 (N11)
- REELCRAFT Motor (S260409)
- WORLD WIDE FITTINGS Male JIC Bulkhead to Female Pipe Straight - With Locknut (5275X04X02LN)
- WORLD WIDE FITTINGS Male O-Ring Boss to Male Pipe Straight Adapter (3249X12X12)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Male Pipe 45° Elbow (4355X08X12)
- WORLD WIDE FITTINGS Male JIC to Male JIC Bulkhead Union - With Locknut (5325X16X16LN)
- WORLD WIDE FITTINGS Flat Face O-Ring O-Ring - 90 Durometer Buna (4629X12)
- WORLD WIDE FITTINGS Male Pipe to Female Pipe Reducer Bushing (3109X12X02)
- BRENNAN INDUSTRIES Hydraulic Adapter 1/4" Male Jic X 3/8" Male Pipe, 90 deg Elbow (2501-04-06-FG)
- World Wide Fittings Hydraulic Hoses & Fittings