Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
JIC Plug Stainless Steel
Mfr # 2408X02SS
Zoro # G700452083
product price: $2.49
/ea
Sold in multiples of 4 for $9.96
$9.96
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 0.7
- Fitting Thread Size 1 5/16-24
- Material Stainless Steel
- Fitting Thread Type 1 JIC 37 Degrees Flare
- Hex Size 0.438
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 2408X02SS
- Zoro # G700452083
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Overall Length | 0.7 |
Fitting Thread Size 1 | 5/16-24 |
Hex Size | 0.438 |
Overall Length (mm) | 17.78 |
Hex Size (mm) | 11.1252 |
Details
Material | Stainless Steel |
Fitting Thread Type 1 | JIC 37 Degrees Flare |
Standards | Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications. |
End 1 Connection Type | Male |
Body Material | Stainless Steel |
Adapter Type | Plugs |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shrink Clamp, Min.Dia.1-3/16 In. (32934)
- NTN Radial Bearing, Double Seal, 25mm Bore (6205LLUC3/L627)
- HHIP RNMG-43 C-2 Carbide Face Mill Insert (6005-6043)
- SPEEDAIRE Air Cylinder, 4 in Bore, 22 in Stroke, NFPA Double Acting (5VLR3)
- WORLD WIDE FITTINGS Male O-Ring Boss Adjustable to Female O-Ring Boss to Female O-Ring Boss Tee (6835X04X04X04)
- WORLD WIDE FITTINGS Male JIC to Male JIC to Male JIC Union Tee (F5705X04X04X04)
- WORLD WIDE FITTINGS Internal Hex Drive SAE O-Ring Plug - Metric Thread (7238XM18)
- WORLD WIDE FITTINGS Male Pipe To Female Pipe Swivel 45° Elbow (9355X16X16)
- WORLD WIDE FITTINGS Male JIC to Male JIC Bulkhead Union - With Locknut (5325X08X08LN)
- WORLD WIDE FITTINGS SAE O-Ring Plug - Hex Head (7237X06S)
- ADAPTALL Hose Adapter, 20 mm, Metric, 1/2", NPT (9235-20-08)
- World Wide Fittings Hydraulic Hoses & Fittings