Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
JIC Male to Male Pipe Connector Stainless Steel
Mfr # 2404X12X08SS
Zoro # G100452379
product price: $16.69
/ea
$16.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Thread Type 2 NPT
- Fitting Thread Size 1 1-1/16-12
- Hex Size 1.125
- Material Stainless Steel
- Fitting Thread Type 1 JIC 37 Degrees Flare
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 2404X12X08SS
- Zoro # G100452379
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Thread Size 1 | 1-1/16-12 |
Hex Size | 1.125 |
Fitting Thread Size 2 | 1/2-14 |
Overall Length | 2.06 |
Hex Size (mm) | 28.575 |
Overall Length (mm) | 52.324 |
Details
Fitting Thread Type 2 | NPT |
Material | Stainless Steel |
Fitting Thread Type 1 | JIC 37 Degrees Flare |
Standards | Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications. |
Weight | 0.272 |
End 2 Connection Type | Male |
End 1 Connection Type | Male |
Adapter Type | Elbow and Straights |
Body Material | Stainless Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASCO Motor, 1/15, 1/25, 1/35 HP, OEM Replacement Brand: McQuay Replacement For: 879-382563B-00 (D1141)
- BAILEY Weld-On Ports (90 deg. NPT): 3/8-18 NPT (750094)
- DAYTON Capacitor-Start/Run General Purpose Motor, 1 1/2 HP, 115/230V AC Voltage, 56 Frame (30PT81)
- CONTINENTAL Straight Swivel 3/8 in Hose I.D, 3/4"-16 Thread (PB-JCFX-0608)
- WORLD WIDE FITTINGS Female Pipe Tee Stainless Steel (5605X12X12X12SS)
- WORLD WIDE FITTINGS Male Pipe to Female JIC Swivel 90° Elbow (9406X08X12)
- WORLD WIDE FITTINGS Male Pipe to Female Pipe Reducer Bushing (3109X16X12)
- WORLD WIDE FITTINGS Male JIC to Female JIC Swivel to Male JIC Run Tee (F5706X32X32X32)
- WORLD WIDE FITTINGS Female JIC Swivel to Male British Standard Pipe Parallel Straight Adapter (7022X12X12)
- WORLD WIDE FITTINGS SAE O-Ring Plug - Hex Head (7237X06S)
- WORLD WIDE FITTINGS Male JIC to Male O-Ring Boss Adjustable 90° Elbow (F5515X10X16)
- World Wide Fittings Hydraulic Hoses & Fittings