Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
JIC Male to Male Pipe Connector Stainless Steel
Mfr # 2404X06X08SS
Zoro # G700452168
Sold in multiples of 2 for $15.50
$15.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Fitting Thread Size 1 9/16-18
- Hex Size 0.875
- Fitting Thread Type 1 JIC 37 Degrees Flare
- Fitting Thread Size 2 1/2-14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand World Wide Fittings
- MFR # 2404X06X08SS
- Zoro # G700452168
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Thread Size 1 | 9/16-18 |
Hex Size | 0.875 |
Fitting Thread Size 2 | 1/2-14 |
Overall Length | 1.69 |
Overall Length (mm) | 42.926 |
Hex Size (mm) | 22.225 |
Details
Material | Stainless Steel |
Fitting Thread Type 1 | JIC 37 Degrees Flare |
Standards | Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications. |
Fitting Thread Type 2 | NPT |
Adapter Type | Elbow and Straights |
Body Material | Stainless Steel |
End 1 Connection Type | Male |
End 2 Connection Type | Male |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 5VX710 Cogged V-Belt, 71" Outside Length, 5/8" Top Width, 1 Ribs (2L428)
- DAYTON 5V2000 V-Belt, 200" Outside Length, 5/8" Top Width, 1 Ribs (13V759)
- CONTINENTAL CONTITECH 2/BX61 Banded Cogged V-Belt, 64" Outside Length, 1-21/64" Top Width, 2 Ribs (2/BX61)
- MILLENNIUM FILTER Hydraulic Filter, replaces SCHROEDER 27KZ5, Pressure Line, 6 micron (ZX-27KZ5)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Male Pipe 45° Elbow (4355X10X08)
- WORLD WIDE FITTINGS Male JIC to Male JIC Bulkhead 90° Elbow - With Locknut (F5525X10X10LN)
- WORLD WIDE FITTINGS Male JIC to Male O-Ring Boss Adjustable 90° Elbow (F5515X10X08)
- WORLD WIDE FITTINGS 90 Durometer Buna O Ring (7629X08)
- WORLD WIDE FITTINGS Male JIC to Female JIC Swivel 45° Elbow (F5356X08X08)
- WORLD WIDE FITTINGS Flat Face O-Ring Nut - Plain Finish (4105X06)
- WORLD WIDE FITTINGS Male JIC to Male Metric Straight Thread Adapter (7001X04X14)
- World Wide Fittings Hydraulic Hose Adapters & Plugs