Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
JIC Flare Sleeve
Mfr # 5165X32CFT
Zoro # G803654469
Sold in multiples of 2 for $13.58
$13.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Thread Type 1 JIC 37 Degrees Flare
- Overall Length 1.19
- Material Steel
- Standards Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
- Adapter Type Ferrules and Sleeves
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand World Wide Fittings
- MFR # 5165X32CFT
- Zoro # G803654469
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Overall Length | 1.19 |
Overall Length (mm) | 30.226 |
Details
Fitting Thread Type 1 | JIC 37 Degrees Flare |
Material | Steel |
Standards | Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications). |
Adapter Type | Ferrules and Sleeves |
Body Material | Steel |
Weight | 0.2443 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 3L510 V-Belt, 51" Outside Length, 3/8" Top Width, 1 Ribs (3L510)
- ENERPAC Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 1/4"-18 Thread Size, AH Series (AH630)
- DYNABRADE Wick (25264)
- MAIN FILTER Hydraulic Filter, replaces FILTREC RHK80M10V, Return Line, 10 micron, Outside-In (MF0619782)
- WORLD WIDE FITTINGS Male JIC to Female JIC Swivel 90° Elbow (F5506X12X10)
- WORLD WIDE FITTINGS Hex Socket Pipe Plug (3169X12)
- WORLD WIDE FITTINGS Male JIC Bulkhead to Female Pipe Straight (5275X10X08)
- WORLD WIDE FITTINGS Male JIC Bulkhead to Female Pipe Straight (5275X04X02)
- WORLD WIDE FITTINGS Male JIC Bulkhead to Female Pipe Straight (5275X06X04)
- WORLD WIDE FITTINGS Hex Head Pipe Plug (3159X12)
- TOMPKINS Hydraulic Fitting-Steel06MP-08FP EXPANDER (5405-06-08)
- World Wide Fittings Hydraulic Hose Adapters & Plugs