Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
JIC Flare Sleeve
Mfr # 5165X24CFT
Zoro # G203653857
product price: $4.99
/ea
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1.12
- Material Steel
- Standards Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
- Fitting Thread Type 1 JIC 37 Degrees Flare
- Weight 0.114
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 5165X24CFT
- Zoro # G203653857
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Overall Length | 1.12 |
Overall Length (mm) | 28.448 |
Details
Material | Steel |
Standards | Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications). |
Fitting Thread Type 1 | JIC 37 Degrees Flare |
Weight | 0.114 |
Adapter Type | Ferrules and Sleeves |
Body Material | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Adpt, MNPT-FNPT, 1/2-14, Swl St El (2252-8-8S)
- COXREELS Fittings, 1/2"NPT-FxMale Garden Hose Adap (10781)
- BE PRESSURE 3in Suction Hose Kit25'LAluminum Camlock (85.400.090)
- NILFISK/ADVANCE HOSE ASSEMBLY - 11.5in x 1.5in GREY SMOOTH, ONE 1.5in x 2in CUFF (56265202)
- WORLD WIDE FITTINGS Flange Head Plug Code 61 (1724X16)
- WORLD WIDE FITTINGS JIC Tube Sleeve Stainless Steel (319X03SS)
- WORLD WIDE FITTINGS Male Pipe to Female Pipe Reducer Bushing (3109X12X08)
- WORLD WIDE FITTINGS Male JIC to Female Pipe Straight (5255X05X04)
- WORLD WIDE FITTINGS Female JIC Swivel to Male British Standard Pipe Parallel Straight Adapter (7022X12X12)
- WORLD WIDE FITTINGS Pipe Cap - Female Pipe Thread (5406CX16)
- EATON AEROQUIP Adpt, MNPT-FNPT, 1-1/4-11-1/2, 11/4-11-1/2 (2040-20-20S)
- World Wide Fittings Hydraulic Hoses & Fittings