Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
JIC Flare Sleeve
Mfr # 5165X20CFT
Zoro # G803653615
product price: $3.29
/ea
Sold in multiples of 3 for $9.87
$9.87
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Thread Type 1 JIC 37 Degrees Flare
- Standards Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
- Overall Length 0.91
- Material Steel
- Weight 0.074
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 5165X20CFT
- Zoro # G803653615
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Overall Length | 0.91 |
Overall Length (mm) | 23.114 |
Details
Fitting Thread Type 1 | JIC 37 Degrees Flare |
Standards | Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications). |
Material | Steel |
Weight | 0.074 |
Adapter Type | Ferrules and Sleeves |
Body Material | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Regulator Diaphragm, Compact (114X46)
- D&D 144" Outside Length, 1/2" Top Width, 1 Ribs (A142)
- NATIONAL Small Bore Inch Seal, 472020 (472020)
- ENERPAC RC106, 11.2 ton Capacity, 6.13 in Stroke, General Purpose Hydraulic Cylinder (RC106)
- WORLD WIDE FITTINGS Female Pipe To Female Pipe Swivel Straight (9255X04X04)
- WORLD WIDE FITTINGS Male JIC to Female JIC Swivel 90° Elbow (F5506X04X04)
- WORLD WIDE FITTINGS Female Pipe Tee Stainless Steel (5605X16X16X16SS)
- WORLD WIDE FITTINGS Male JIC to Male Pipe 45° Elbow (F5355X16X16)
- WORLD WIDE FITTINGS JIC Cap Nut (5129X08CF)
- WORLD WIDE FITTINGS Male Pipe to Male Pipe Hex Nipple (3069X02X02)
- EATON AEROQUIP Adpt, MJIC-FJIC, 1-1/16-12, 1-5/16-12, Strt (221501-16-12s)
- World Wide Fittings Hydraulic Hose Adapters & Plugs