Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
JIC Flare Sleeve
Mfr # 5165X14CFT
Zoro # G803653677
product price: $1.59
/ea
Sold in multiples of 7 for $11.13
$11.13
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Overall Length 0.76
- Standards Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
- Fitting Thread Type 1 JIC 37 Degrees Flare
- Weight 0.0364
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 5165X14CFT
- Zoro # G803653677
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Overall Length | 0.76 |
Overall Length (mm) | 19.304 |
Details
Material | Steel |
Standards | Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications). |
Fitting Thread Type 1 | JIC 37 Degrees Flare |
Weight | 0.0364 |
Body Material | Steel |
Adapter Type | Ferrules and Sleeves |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces HIFI SH74020, Return Line, 25 micron, Outside-In (MF0064111)
- RULAND Shaft Collar, Clamp, 1Pc, 1/4 In, Steel (CL-4-F)
- POWERFLITE 4L510 51" Outside Length, 1/2" Top Width, 1 Ribs (4L510-2)
- ZORO SELECT 1" Fixed Bore 1 Groove Standard V-Belt Pulley 4.75 in OD (BK501)
- WORLD WIDE FITTINGS Male JIC to Male JIC Bulkhead 45° Elbow (F5375X16X16)
- WORLD WIDE FITTINGS Male Pipe To Female Pipe Swivel Straight (9205X06X06)
- WORLD WIDE FITTINGS JIC Cap Nut (5129X24CF)
- WORLD WIDE FITTINGS 90° Male Pipe Elbow Stainless Steel (5500X08X08SS)
- WORLD WIDE FITTINGS Female JIC Swivel to Male British Standard Pipe Parallel Straight Adapter (7022X12X12)
- WORLD WIDE FITTINGS 90° Street Elbow Stainless Steel (5502X06X06SS)
- WORLD WIDE FITTINGS 90° Street Elbow Stainless Steel (5502X08X08SS)
- World Wide Fittings Hydraulic Hose Adapters & Plugs