Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
JIC Flare Sleeve
Mfr # 5165X08CFT
Zoro # G803653790
Sold in multiples of 14 for $9.66
$9.66
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Standards Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
- Overall Length 0.56
- Fitting Thread Type 1 JIC 37 Degrees Flare
- Weight 0.014
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand World Wide Fittings
- MFR # 5165X08CFT
- Zoro # G803653790
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Overall Length | 0.56 |
Overall Length (mm) | 14.224 |
Details
Material | Steel |
Standards | Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications). |
Fitting Thread Type 1 | JIC 37 Degrees Flare |
Weight | 0.014 |
Adapter Type | Ferrules and Sleeves |
Body Material | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHIEF AT, Tie-rod Alternative Hydraulic Cylinder: 2 Bore x 36 Stroke - 1.125 Rod. (297085)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1-1/4, L 1-1/2 (CB202412)
- PIX Belt, C, 7/8 x 42 in. OC (C38)
- DART CONTROLS PulseGenerator, 10 Pulse/Rev, 4.5 to 24vdc (PU-20E)
- WORLD WIDE FITTINGS Male JIC to Male JIC 90° Union Elbow (F5505X14X14)
- WORLD WIDE FITTINGS Male Pipe to Male Pipe Hex Nipple (3069X16X06)
- WORLD WIDE FITTINGS 2 Piece Split Flange Kit - SAE Code 62 (1902X20)
- WORLD WIDE FITTINGS Male JIC to Male Pipe 90° Elbow (F5405X04X02)
- WORLD WIDE FITTINGS Male JIC to Male Metric Straight Thread Adapter (7001X06X14)
- WORLD WIDE FITTINGS Female O-Ring Boss to Male Pipe Straight Adapter (3239X06X06)
- PARKER Hydraulic Hose Adapter, 1" L, 5000 psi (1/8 CD-SS)
- World Wide Fittings Hydraulic Hose Adapters & Plugs