Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
JIC Flare Sleeve
Mfr # 5165X05CFT
Zoro # G803654001
product price: $0.50
/ea
Sold in multiples of 20 for $10.00
$10.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Thread Type 1 JIC 37 Degrees Flare
- Material Steel
- Standards Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
- Overall Length 0.44
- Weight 0.0049
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 5165X05CFT
- Zoro # G803654001
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Overall Length | 0.44 |
Overall Length (mm) | 11.176 |
Details
Fitting Thread Type 1 | JIC 37 Degrees Flare |
Material | Steel |
Standards | Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications). |
Weight | 0.0049 |
Body Material | Steel |
Adapter Type | Ferrules and Sleeves |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERDRIVE QD Bushing, Series QT, 1-3/8" Bore (QT-1-3/8KW516)
- CHICAGO PNEUMATIC Bushing-Air Inlet Cp, CA147556 (CPTCA147556)
- BESTORQ BX148 Cogged Belt, 151 in Outside Length, 21/32 in Top Width, 1 Ribs (BX148)
- V1K FILTERS Output Filter, dV/dT, UL Type 1, 6A (V1K6A01)
- WORLD WIDE FITTINGS Male Flareless Compression to Male Pipe Connector (7205X08X08)
- WORLD WIDE FITTINGS Male JIC to Male Pipe Straight Connector (5205X05X04)
- WORLD WIDE FITTINGS Hose Barb to Male O-Ring Boss Adjustable 90° Elbow (4601X12X10)
- WORLD WIDE FITTINGS Male Flareless Compression to Male Pipe Connector (7205X12X12)
- WORLD WIDE FITTINGS Hose Barb to Male O-Ring Boss Adjustable 90° Elbow (4601X12X08)
- WORLD WIDE FITTINGS Male JIC to Male JIC Straight Hex Union (5305X08X04)
- TOMPKINS Hydraulic Fitting-Steel06MJ-04MJ (2403-06-04)
- World Wide Fittings Hydraulic Hose Adapters & Plugs