Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
JIC Flare Sleeve
Mfr # 5165X04CFT
Zoro # G003654122
product price: $0.40
/ea
Sold in multiples of 24 for $9.60
$9.60
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Thread Type 1 JIC 37 Degrees Flare
- Standards Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
- Material Steel
- Overall Length 0.41
- Adapter Type Ferrules and Sleeves
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 5165X04CFT
- Zoro # G003654122
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Overall Length | 0.41 |
Overall Length (mm) | 10.414 |
Details
Fitting Thread Type 1 | JIC 37 Degrees Flare |
Standards | Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications). |
Material | Steel |
Adapter Type | Ferrules and Sleeves |
Body Material | Steel |
Weight | 0.004 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL $5G PORTABLE AIR TANK (PTW10005)
- ZORO SELECT Hose Clamp, 6-1/2 to 6-13/16In, SAE650, PK5 (300110650)
- NUMATICS Swivel, 1/2In NPT, 1/2In Push In (4FPTN16)
- MAIN FILTER MAHLE PI3115 Replacement/Interchange Hydraulic Filter (MF0060985)
- WORLD WIDE FITTINGS Male JIC to Male JIC to Male JIC Bulkhead Tube Tee - With Locknut (F5725X16X16X16LN)
- WORLD WIDE FITTINGS DIN Plug - Male British Standard Pipe Parallel (7240X04G)
- WORLD WIDE FITTINGS Male Pipe To Female Pipe Swivel 90° Elbow (9405X02X04)
- WORLD WIDE FITTINGS Male JIC to Female Pipe 90° Elbow (F5455X04X04)
- WORLD WIDE FITTINGS JIC Bulkhead Union Stainless Steel With Locknut (2700X08X08SSLN)
- WORLD WIDE FITTINGS Male JIC to Male Pipe 90° Elbow (F5405X08X12)
- WORLD WIDE FITTINGS Female JIC Swivel to Female JIC Swivel to Male JIC Branch Tee (6603X12X12X12)
- World Wide Fittings Hydraulic Hose Adapters & Plugs