Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
JIC Flare Sleeve
Mfr # 5165X02T
Zoro # G003654313
product price: $1.89
/ea
Sold in multiples of 6 for $11.34
$11.34
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Fitting Thread Type 1 JIC 37 Degrees Flare
- Overall Length 0.34
- Standards Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
- Adapter Type Ferrules and Sleeves
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 5165X02T
- Zoro # G003654313
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Overall Length | 0.34 |
Overall Length (mm) | 8.636 |
Details
Material | Steel |
Fitting Thread Type 1 | JIC 37 Degrees Flare |
Standards | Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications). |
Adapter Type | Ferrules and Sleeves |
Body Material | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Two Groove Cast Iron Sheave, 7/8-in. Bore Dia., Finished bore w/ Keyway and Set Screw, 3.05-in. OD (2AK30 X 7/8)
- MASTER PNEUMATIC FILTER 1/2 (BF100-4)
- MARATHON MOTORS Capacitor-Start General Purpose Motor, 1/2 HP, 115/208-230V AC Voltage, 56 Frame (056C17D2072)
- GAST Gast 120R Rocking Piston Compressor (120R689-P101-N800NX)
- WORLD WIDE FITTINGS Male JIC to Female Pipe Straight (5255X10X08)
- WORLD WIDE FITTINGS Hex Socket Level Seal Plug (100PX06)
- WORLD WIDE FITTINGS JIC to Male Pipe 90° Elbow Stainless Steel (2501X06X08SS)
- WORLD WIDE FITTINGS Female Pipe to Female Pipe Hex Coupling (3309X08X06)
- WORLD WIDE FITTINGS Male Pipe to Male Pipe 90° Elbow (F3529X04X02)
- WORLD WIDE FITTINGS Male JIC to Male O-Ring Boss Straight (5315X03X03)
- BRENNAN INDUSTRIES Hydraulic Adapter 1" Female Pipe X 1" Female Pipe Swivel, Straight (1405-16-16)
- World Wide Fittings Hydraulic Hose Adapters & Plugs