Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
JIC Flare Nut - Metric Hex - Plain Finish
Mfr # 5105X10MHPL
Zoro # G203653512
product price: $1.39
/ea
Sold in multiples of 7 for $9.73
$9.73
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards Steel pipe fitting fittings meet SAE J514 specifications.
- Fitting Thread Type 1 JIC 37 Degrees Flare
- Material Steel
- Body Material Steel
- Adapter Type Caps & Nuts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 5105X10MHPL
- Zoro # G203653512
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Details
Standards | Steel pipe fitting fittings meet SAE J514 specifications. |
Fitting Thread Type 1 | JIC 37 Degrees Flare |
Material | Steel |
Body Material | Steel |
Adapter Type | Caps & Nuts |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY Pool Pump Motor, Capacitor-Start/Run, 1 1/2 HP, 48Y Frame, 3,450 Nameplate RPM (USQ1152)
- DURA-SURE TORQUE Timing Belt, S8M, 22 x 656mm PL, T82 (220-S8M-656)
- DODGE Tigear-2 Input Seal, Domestic (334277)
- NACHI 5200 Series Double Row Angular Contact, 5203 (5203)
- WORLD WIDE FITTINGS Male Pipe to Male Pipe 90° Elbow (F3529X08X08)
- WORLD WIDE FITTINGS Male JIC to Female Pipe Straight (5255X06X06)
- WORLD WIDE FITTINGS Male O-Ring Boss to Female Pipe Straight Adapter (3269X32X32)
- WORLD WIDE FITTINGS JIC to Male Pipe 90° Elbow Stainless Steel (2501X08X04SS)
- WORLD WIDE FITTINGS Male O-Ring Boss to Female O-Ring Boss Straight (6410X05X04)
- WORLD WIDE FITTINGS Male JIC to Code 61 Flange 45° Elbow (1703X12X12)
- WORLD WIDE FITTINGS Male Pipe to Female Pipe Reducer Bushing (3109X32X20)
- World Wide Fittings Hydraulic Hoses & Fittings