Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
JIC Flare Nut - Metric Hex
Mfr # 5105X12MHT
Zoro # G303653733
product price: $2.15
/ea
Sold in multiples of 5 for $10.75
$10.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Standards Steel pipe fitting fittings meet SAE J514 specifications.
- Fitting Thread Type 1 JIC 37 Degrees Flare
- Adapter Type Caps & Nuts
- Weight 0.168
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 5105X12MHT
- Zoro # G303653733
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Details
Material | Steel |
Standards | Steel pipe fitting fittings meet SAE J514 specifications. |
Fitting Thread Type 1 | JIC 37 Degrees Flare |
Adapter Type | Caps & Nuts |
Weight | 0.168 |
Body Material | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Spring Return Hose Reel, 1/2 in Hose Dia., 75 ft Length, 2,500 psi (TMPL-N-475)
- BAND-IT Preformed Clamp, Lip-Lock, SS (JS2099)
- COXREELS Cable Reel, 35 ft., Spring Return Drive (EZ-SD-35)
- MASTER PNEUMATIC LUBRICATOR 1/2 (L28W-4)
- WORLD WIDE FITTINGS Male O-Ring Boss to Female O-Ring Boss Straight (6410X08X08)
- WORLD WIDE FITTINGS Flange Head Plug Code 62 (1824X20)
- WORLD WIDE FITTINGS Male JIC to Female JIC Swivel to Male JIC Run Tee (F5706X08X08X06)
- WORLD WIDE FITTINGS DIN Plug - Male Metric British Standard Pipe Parallel (7240XM12)
- WORLD WIDE FITTINGS Flat Face O-Ring O-Ring - 90 Durometer - Viton Brown (4629X08V)
- WORLD WIDE FITTINGS Male JIC to Male JIC Bulkhead Union - With Locknut (5325X20X20LN)
- WORLD WIDE FITTINGS Flat Face O-Ring Nut - Plain Finish (4105X12)
- World Wide Fittings Hydraulic Hose Adapters & Plugs