Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
JIC Flare Nut - Metric Hex
Mfr # 5105X06MHT
Zoro # G503656169
product price: $1.15
/ea
Sold in multiples of 9 for $10.35
$10.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Thread Type 1 JIC 37 Degrees Flare
- Material Steel
- Standards Steel pipe fitting fittings meet SAE J514 specifications.
- Weight 0.054
- Adapter Type Caps & Nuts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 5105X06MHT
- Zoro # G503656169
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Details
Fitting Thread Type 1 | JIC 37 Degrees Flare |
Material | Steel |
Standards | Steel pipe fitting fittings meet SAE J514 specifications. |
Weight | 0.054 |
Adapter Type | Caps & Nuts |
Body Material | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH AX100 Cogged V-Belt, 102" Outside Length, 1/2" Top Width, 1 Ribs (AX100)
- CLESCO PBCM-BS-100 Pillow Block Bearing (PBCM-BS-100)
- BESTORQ Aftermarket 1-4801 SNAPPER Replacement Belt, A92LG (A92LG)
- DART CONTROLS Motor Speed Control, 240V (153D-200E-PB)
- WORLD WIDE FITTINGS Male Flareless Compression to Male Pipe Connector (7205X20X20)
- WORLD WIDE FITTINGS JIC to O-Ring Boss Stainless Steel (6400X06X06SS)
- WORLD WIDE FITTINGS Male JIC to Male Pipe Straight Connector (5205X08X04)
- WORLD WIDE FITTINGS ORFS to Adjustable O-Ring 90° Elbow Stainless Steel (FS6801X08X08SS)
- WORLD WIDE FITTINGS Flareless Compression to Male O-Ring Boss Adjustable 90° Elbow (7515X12X12)
- WORLD WIDE FITTINGS Hex Socket Pipe Plug Stainless Steel (5406HPX08SS)
- ADAPTALL Hose Adapter, 3/8", BSPP, 3/8", NPT (9007-0606)
- World Wide Fittings Hydraulic Hose Adapters & Plugs