Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
JIC Flare Nut - Metric Hex
Mfr # 5105X04MHT
Zoro # G003656263
product price: $0.75
/ea
Sold in multiples of 13 for $9.75
$9.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Thread Type 1 JIC 37 Degrees Flare
- Standards Steel pipe fitting fittings meet SAE J514 specifications.
- Material Steel
- Body Material Steel
- Adapter Type Caps & Nuts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 5105X04MHT
- Zoro # G003656263
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Details
Fitting Thread Type 1 | JIC 37 Degrees Flare |
Standards | Steel pipe fitting fittings meet SAE J514 specifications. |
Material | Steel |
Body Material | Steel |
Adapter Type | Caps & Nuts |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor Mounting Base (2M517)
- HYDROMAXX 1"x300Ft Heavy Duty Blue Lay Flat Discharge and Backwash Hose (BLF100300)
- PARKER Coupler Plug, Steel, MNPT, 1/8 In. Pipe (0C)
- REELCRAFT 3/8" x 50 ft PVC Coupled Multipurpose Air Hose 300 psi RD (S601012-50)
- WORLD WIDE FITTINGS Male JIC to Male JIC to Male JIC Bulkhead Tube Tee - With Locknut (F5725X16X16X16LN)
- WORLD WIDE FITTINGS Male Flareless Compression to Male Pipe Connector (7205X32X32)
- WORLD WIDE FITTINGS Female Pipe To Female JIC Swivel Straight (9256X16X16)
- WORLD WIDE FITTINGS Male JIC to Male JIC Straight Hex Union (5305X06X04)
- WORLD WIDE FITTINGS Male Pipe to Female JIC Swivel 90° Elbow (9406X02X04)
- WORLD WIDE FITTINGS JIC Bulkhead Union Stainless Steel With Locknut (2700X08X08SSLN)
- EATON AEROQUIP Adpt, MNPT-FNPSM Swl, 1/4-18, El (2047-4-4S)
- World Wide Fittings Hydraulic Hose Adapters & Plugs