Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
JIC Flare Nut
Mfr # 5105X32CFT
Zoro # G403653602
product price: $21.29
/ea
$21.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Hex Size 2.875
- Overall Length 1.75
- Fitting Thread Size 1 2-1/2-12
- Fitting Thread Type 1 JIC 37 Degrees Flare
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 5105X32CFT
- Zoro # G403653602
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Hex Size | 2.875 |
Overall Length | 1.75 |
Fitting Thread Size 1 | 2-1/2-12 |
Hex Size (mm) | 73.025 |
Overall Length (mm) | 44.45 |
Details
Material | Steel |
Fitting Thread Type 1 | JIC 37 Degrees Flare |
Standards | Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications). |
Adapter Type | Caps & Nuts |
Body Material | Steel |
Weight | 1.24 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN NTN AS202-010, Ball Insert Bearing 0625 In Id X 15748 In Od X 08661 In W Set Screw (AS202-010)
- BUNTING BEARINGS Sleeve Bearing, I.D. 7/8, L 1, PK3 (CB141608)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 1250491, Pressure Line, 10 micron, Outside-In (MF0060202)
- NTN Mounted Unit Cast Iron (UCFU1)
- WORLD WIDE FITTINGS Female Pipe Tee Stainless Steel (5605X16X16X16SS)
- WORLD WIDE FITTINGS Male Pipe to Female Pipe Reducer Bushing (3109X16X12)
- WORLD WIDE FITTINGS Bonded Seal British (9900X16)
- WORLD WIDE FITTINGS Male JIC to Male Pipe 90° Elbow (F5405X06X04)
- WORLD WIDE FITTINGS Flareless Compression Bulkhead to Flareless Compression Union (7325X16X16)
- WORLD WIDE FITTINGS Male JIC to Code 62 Heavy Flange 90° Elbow (1804X16X12)
- WORLD WIDE FITTINGS Female Flat Face O-Ring Swivel to Female Flat Face O-Ring Swivel Straight (FS6565X06X06)
- World Wide Fittings Hydraulic Hoses & Fittings