Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
JIC Flare Nut
Mfr # 5105X24CFT
Zoro # G803653622
product price: $7.15
/ea
Sold in multiples of 2 for $14.30
$14.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hex Size 2.25
- Fitting Thread Type 1 JIC 37 Degrees Flare
- Standards Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
- Overall Length 1.42
- Fitting Thread Size 1 1-7/8-12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 5105X24CFT
- Zoro # G803653622
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Hex Size | 2.25 |
Overall Length | 1.42 |
Fitting Thread Size 1 | 1-7/8-12 |
Hex Size (mm) | 57.15 |
Overall Length (mm) | 36.068 |
Details
Fitting Thread Type 1 | JIC 37 Degrees Flare |
Standards | Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications). |
Material | Steel |
Body Material | Steel |
Adapter Type | Caps & Nuts |
Weight | 0.698 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC RWH121, 13800 lbs Capacity, 1.02 in Stroke, Hollow Plunger Hydraulic Cylinder (RWH121)
- BANDO S5M-625 Timing Belt, 150-S5M-625 (150-S5M-625)
- IKO Cam Follower, Inch, #CR14 (CR14)
- FESTO Manual Override AHB-MEB (AHB-MEB)
- WORLD WIDE FITTINGS Flareless Compression to Male O-Ring Boss Adjustable 90° Elbow (7515X05X05)
- WORLD WIDE FITTINGS Female Pipe to Female Pipe Hex Coupling (3309X06X04)
- WORLD WIDE FITTINGS Internal Hex Drive SAE O-Ring Plug - Metric Thread (7238XM18)
- WORLD WIDE FITTINGS Male JIC Bulkhead to Female Pipe Straight (5275X04X04)
- WORLD WIDE FITTINGS Female Pipe to Male Pipe Expander (3209X04X04)
- WORLD WIDE FITTINGS Male O-Ring Boss to Female Pipe Straight Adapter (3269X08X12)
- WORLD WIDE FITTINGS Male JIC to Male Pipe Straight Connector (5205X20X20)
- World Wide Fittings Hydraulic Hose Adapters & Plugs