Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
JIC Flare Nut
Mfr # 5105X16CFT
Zoro # G203653659
product price: $2.99
/ea
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Overall Length 1.13
- Fitting Thread Type 1 JIC 37 Degrees Flare
- Hex Size 1.5
- Fitting Thread Size 1 1-5/16-12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 5105X16CFT
- Zoro # G203653659
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Overall Length | 1.13 |
Hex Size | 1.5 |
Fitting Thread Size 1 | 1-5/16-12 |
Hex Size (mm) | 38.1 |
Overall Length (mm) | 28.702 |
Details
Material | Steel |
Fitting Thread Type 1 | JIC 37 Degrees Flare |
Standards | Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications). |
Weight | 0.2208 |
Adapter Type | Caps & Nuts |
Body Material | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON B40 V-Belt, 43" Outside Length, 21/32" Top Width, 1 Ribs (3X698)
- A E S INDUSTRIES BRASS ASST (AD856)
- FESTO Standards-Based Cylinder DSNU-12-25-P-A (DSNU-12-25-P-A)
- SKF SKF-6208 2ZC3, Single Row Ball Brgs, 6208 2ZC3 (6208 2ZC3)
- WORLD WIDE FITTINGS Male JIC to Male JIC Bulkhead 45° Elbow - With Locknut (F5375X20X20LN)
- WORLD WIDE FITTINGS Female Flat Face O-Ring Swivel to Male O-Ring Boss Straight (FS6540X06X06)
- WORLD WIDE FITTINGS Male Pipe to Male Pipe Hex Nipple (3069X24X24)
- WORLD WIDE FITTINGS Male Pipe To Female Pipe Swivel Straight (9205X12X08)
- WORLD WIDE FITTINGS Hose Barb to Male Pipe 45° Elbow Hose Connector (4503X08X08)
- WORLD WIDE FITTINGS Male Pipe to Female JIC Swivel Straight (9100X24X24)
- WORLD WIDE FITTINGS Female Pipe to Female Pipe Hex Coupling (3309X16X08)
- World Wide Fittings Hydraulic Hose Adapters & Plugs