Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
JIC Flare Nut
Mfr # 5105X14CFT
Zoro # G503653649
product price: $2.99
/ea
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hex Size 1.375
- Standards Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
- Fitting Thread Size 1 1-3/16-12
- Fitting Thread Type 1 JIC 37 Degrees Flare
- Overall Length 1.09
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 5105X14CFT
- Zoro # G503653649
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Hex Size | 1.375 |
Fitting Thread Size 1 | 1-3/16-12 |
Overall Length | 1.09 |
Overall Length (mm) | 27.686 |
Hex Size (mm) | 34.925 |
Details
Standards | Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications). |
Fitting Thread Type 1 | JIC 37 Degrees Flare |
Material | Steel |
Body Material | Steel |
Adapter Type | Caps & Nuts |
Weight | 0.1874 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENQCIA INSPIRE SERIES 100 Cl Cp Type ASME/ANSI Std RllrChn Sngl Strand 1-1/4" Pitch, PK5 (100CL)
- MARTIN SPROCKET & GEAR Spk Roller B Qd, 100SK13 (100SK13)
- DAYTON Flange Bearing, 2-Bolt, Ball, 1-1/2" Bore (3FCW9)
- INTERSTATE PNEUMATICS 120 MFD +/-5% 50Hz/60Hz AC 300V Cylinder Motor Running Capacitor with 8mm Mounting Thread (CBB60) (CMC7016)
- WORLD WIDE FITTINGS Male JIC to Female Pipe Straight (5255X12X08)
- WORLD WIDE FITTINGS Male Pipe to Female Pipe Reducer Bushing (3109X16X06)
- WORLD WIDE FITTINGS Flareless Compression to Male O-Ring Boss Adjustable 90° Elbow (7515X16X16)
- WORLD WIDE FITTINGS DIN Plug - Male Metric British Standard Pipe Parallel (7240XM27)
- WORLD WIDE FITTINGS JIC to Male Pipe 90° Elbow Stainless Steel (2501X16X20SS)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Male JIC Straight (FS6403X12X12)
- WORLD WIDE FITTINGS Male O-Ring Boss to Male Pipe Straight Adapter (3249X20X20)
- World Wide Fittings Hydraulic Hose Adapters & Plugs