Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
JIC Flare Nut
Mfr # 5105X12CFT
Zoro # G803653769
product price: $1.99
/ea
Sold in multiples of 5 for $9.95
$9.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Thread Type 1 JIC 37 Degrees Flare
- Fitting Thread Size 1 1-1/16-12
- Standards Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
- Overall Length 1.03
- Hex Size 1.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 5105X12CFT
- Zoro # G803653769
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Thread Size 1 | 1-1/16-12 |
Overall Length | 1.03 |
Hex Size | 1.25 |
Hex Size (mm) | 31.75 |
Overall Length (mm) | 26.162 |
Details
Fitting Thread Type 1 | JIC 37 Degrees Flare |
Standards | Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications). |
Material | Steel |
Weight | 0.162 |
Body Material | Steel |
Adapter Type | Caps & Nuts |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Shaft Seal, 40 x 62 x 7 mm., HMS5, Nitrile Rubber (40X62X7 HMS5 RG)
- MOLINE BEARING Pillow Block Brg, 2 3/16in Bore, Cast Iron (19321203)
- DDS Shaft Seal, 41.27mm I. D., 63.5mm O. D. (41.2763.512.7SB)
- PREVOST European High Flow Coupler, 1/4" FNPT (ERC 071201)
- WORLD WIDE FITTINGS Flange Head Plug Code 61 (1724X24)
- WORLD WIDE FITTINGS Male Flat Face O-Ring Bulkhead to Male Flat Face O-Ring Straight Union - With Locknu (4325X04X04LN)
- WORLD WIDE FITTINGS Male JIC to Male Metric Straight Thread Adapter (7001X06X16)
- WORLD WIDE FITTINGS Male JIC to Code 61 Flange 90° Elbow (1704X24X24)
- WORLD WIDE FITTINGS Male JIC To Male Pipe Bulkhead Straight With Locknut (2706X06X06LN)
- WORLD WIDE FITTINGS Male JIC to Male JIC Bulkhead Union - With Locknut (5325X04X04LN)
- EATON AEROQUIP Adpt, MNPT-FNPSM Swl, 1-11-1/2, Strt (2045-16-16S)
- World Wide Fittings Hydraulic Hose Adapters & Plugs