Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
JIC Flare Nut
Mfr # 5105X10CFT
Zoro # G503653427
product price: $1.15
/ea
Sold in multiples of 9 for $10.35
$10.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Thread Size 1 7/8-14
- Material Steel
- Hex Size 1
- Fitting Thread Type 1 JIC 37 Degrees Flare
- Standards Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 5105X10CFT
- Zoro # G503653427
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Thread Size 1 | 7/8-14 |
Hex Size | 1 |
Overall Length | 0.98 |
Hex Size (mm) | 25.4 |
Overall Length (mm) | 24.892 |
Details
Material | Steel |
Fitting Thread Type 1 | JIC 37 Degrees Flare |
Standards | Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications). |
Weight | 0.091 |
Adapter Type | Caps & Nuts |
Body Material | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUMATICS Filter Regulator, Metal Bowl, 1/4in, 1.24lb (8652APBM2FA00HN)
- DAYTON Metric Sleeve Bearing, 16x20x20 L, PK5 (3FJW1)
- DAYTON 3V375 V-Belt, 37-1/2" Outside Length, 3/8" Top Width, 1 Ribs (13V711)
- INGERSOLL-RAND OEM 8,000h Kit UP6 10-15HP TASCompressor (23352172)
- WORLD WIDE FITTINGS Female JIC to Male JIC Tube End Reducer (5015X20X24)
- WORLD WIDE FITTINGS Male Flareless Compression to Male Pipe Connector (7205X04X04)
- WORLD WIDE FITTINGS Male Pipe To Female Pipe Swivel 90° Elbow (9405X08X04)
- WORLD WIDE FITTINGS Male Pipe to Female Pipe Reducer Bushing (3109X24X06)
- WORLD WIDE FITTINGS Male Pipe to Female Flat Face O-Ring Swivel Straight (FS6505X06X06)
- WORLD WIDE FITTINGS Male JIC to Male JIC Bulkhead Union (5325X16X16)
- TOMPKINS Hydraulic Fitting-Steel08MP-08MP HEX NIPPLE (5404-08-08)
- World Wide Fittings Hydraulic Hoses & Fittings